!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HARD SURFACE WELDING WIRE, 0.045 IN DIA, MARTENSITIC TOOL STEEL, 33 LB SPOOL

HARD SURFACE WELDING WIRE, 0.045 IN DIA, MARTENSITIC TOOL STEEL, 33 LB SPOOL

STOODY

HARD SURFACE WELDING WIRE, 0.045 IN DIA, MARTENSITIC TOOL STEEL, 33 LB SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD SURFACE WELDING WIRE, 0.045 IN DIA, MARTENSITIC TOOL STEEL, 33 LB SPOOL

HARD SURFACE WELDING WIRE, 0.045 IN DIA, MARTENSITIC TOOL STEEL, 33 LB SPOOL

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $850.28 / SPOOL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STY11423100
  • Mfr. Model # 11423100
  • UNSPSC # 23271812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This Stoody 965-G welding wire is a general-purpose, hard-facing alloy made of martensitic tool steel suitable for moderate to severe impact and abrasion in metal-to-metal and metal-to-earth applications including drag chain latches and keepers, tillage tools, drag line bucket lips, tamper feet, chisel plows, dredge parts, extruder screws, and muller tires. It has a 0.045-inch diameter and is available as a 33-pound spool in a wire basket.

Technical Specs

  • ItemMIG Welding Wire
  • Wire Diameter0.045 in
  • Weight33 lb
  • Compatible Shielding Gas75% Ar/25% CO2, 98% Ar/2% CO2
  • Material Martensitic Tool Steel
  • Series Stoody 965-G
  • For Material Type Carbon, Low-Alloy, Manganese Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list