!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING WIRE, GAS SHIELD, METAL CORED, CSA, 586 MPA, 0.045 IN DIA, MILD STEEL, 44 LB SO

WELDING WIRE, GAS SHIELD, METAL CORED, CSA, 586 MPA, 0.045 IN DIA, MILD STEEL, 44 LB SO

HOBART

WELDING WIRE, GAS SHIELD, METAL CORED, CSA, 586 MPA, 0.045 IN DIA, MILD STEEL, 44 LB SO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING WIRE, GAS SHIELD, METAL CORED, CSA, 586 MPA, 0.045 IN DIA, MILD STEEL, 44 LB SO

WELDING WIRE, GAS SHIELD, METAL CORED, CSA, 586 MPA, 0.045 IN DIA, MILD STEEL, 44 LB SO

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $332.01 / SPOOL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS249412-044
  • Mfr. Model # S249412-044
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1443
  • Shipping Weight 44.0 lbs

Product Details

This Hobart FabCOR 86R welding wire is a gas-shielded, metal-cored wire that has the high deposition rates of flux-cored wires and efficiency of solid wire. It is designed for single or multiple pass welding with exceptional low spatter and fume levels due to the spray arc transfer of the wire. It is made of mild steel with a tensile strength of 586 MPa, and a diameter of 0.045 inch. Meets CSA/CWB W48-01 standards. Available in a 44-pound spool.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialWelding Wire
  • Tensile Strength (As Welded)558 MPa (75% Ar/25% CO2), 586 MPa (95% Ar/5% CO2), 524 MPa (95% Ar/5% O2), 480 MPa (AWS Spec)
  • SeriesFabCOR 86R
  • Welding Current DesignationDCEP
  • Compatible Shielding Gas75% Ar/25% CO2, 95% Ar/5% CO2, 95% Ar/5% O2
  • Elongation (As Welded)30% (75% Ar/25% CO2), 27% (95% Ar/5% CO2), 29% (95% Ar/5% O2), 22% (AWS Spec)
  • Shielding TypeGas-Shielded
  • AWS Classification A5.18 E70C-6M H4
  • Wire Diameter 0.045 in
  • Yield Strength (As Welded) 476 MPa (75% Ar/25% CO2), 517 MPa (95% Ar/5% CO2), 421 MPa (95% Ar/5% O2), 400 MPa (AWS Spec)
  • Weight 44 lb
  • For Welding Position Flat, Horizontal
  • Standards AWS A5.18, E70C-6M H4, AWS A5.18M, E48C-6M H4, ASME SFA 5.18 E70C-6M H4, ABS, 80% Ar/20% CO2, 3YSA, Bureau Veritas, 80% Ar/20% CO2, S3YMH5, CE Marked per CPR 305/2011, CWB, 75-95% Ar/Balance CO2, E491C-6MJ-H4, CWB, 95% Ar/5% O2, E491C-6MJ-H4, CWB, E491T15-(M12A4, M20A4, M21A4, M22A4, GA4)-CS1-H4, (E491C-6MJ-H4), DNV-GL, 80% Ar/20% CO2, III Y40MS(H5), EN ISO 17632-A T 46 2 M M21 3 H5, CE Marked per CPR 305/2011, Lloyd's Register, 80% Ar/20% CO2, 3Y40S H5, AWS D1.8/D1.8M, 75% Ar/25% CO2, AWS D1.8/D1.8M, 85% Ar/15% CO2
  • Number of Passes Multiple Passes, Single Pass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list