!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS FLUX CORED WELDING WIRE, CSA, 670 MPA, 0.045 IN DIA, MILD STEEL, 15 LB SPOOL

GAS FLUX CORED WELDING WIRE, CSA, 670 MPA, 0.045 IN DIA, MILD STEEL, 15 LB SPOOL

HOBART

GAS FLUX CORED WELDING WIRE, CSA, 670 MPA, 0.045 IN DIA, MILD STEEL, 15 LB SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS FLUX CORED WELDING WIRE, CSA, 670 MPA, 0.045 IN DIA, MILD STEEL, 15 LB SPOOL

GAS FLUX CORED WELDING WIRE, CSA, 670 MPA, 0.045 IN DIA, MILD STEEL, 15 LB SPOOL

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.26 / SPOOL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS247112-023
  • Mfr. Model # S247112-023
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 1442
  • Shipping Weight 16.36 lbs

Product Details

This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 0.045 inch. Meets CSA/CWB W48-01 standards. Available in a 15-pound spool.

Technical Specs

  • ItemMIG Welding Wire
  • MaterialMild Steel
  • Tensile Strength (As Welded)579 MPa (100% CO2), 619 MPa (75% Ar/25% CO2), 490 to 670 MPa (AWS Spec)
  • SeriesFabCO Excel-Arc 71
  • For Material TypeMild Steel, Low-Alloy Steel
  • For Welding PositionFlat, Horizontal, Overhead, Vertical
  • StandardsAWS A5.20, E71T-1C H8, E71T-1M H8, E71T-9C H8, E71T-9M H8, AWS A5.20M, E491T-1C H8, E491T-1M H8, E491T-9C H8, E491T-9M H8, ASME SFA 5.20, E71T-1C H8, E71T-1M H8, E71T-9C H8, E71T-9M H8, ABS, 100% CO2 3YSA H10, 75% Ar/25% CO2, 3YSA H10, Burea Veritas, 100% CO2, S3YM HH, CWB, 100% CO2 E491T-9-H8, 75-80% Ar/Balance CO2, E491T-9M-H8, CWB, E491T1-(C1A3, M20A3, M21A3, GA3)-CS1-H8 (E491T-9-H8, E491T-9M-H8), DNV-GL, 100% CO2, III YMS(H10), EN ISO 17632-A T46 3 P C1 2 H10, T46 3 P M21 2 H10, CE Marked per CPR 305/2011, Lloyd's Register, 100% CO2, 3YS H10, AWS D1.8/D1.8M, 100% CO2 and 75% Ar/25% CO2
  • Number of PassesMultiple Passes, Single Pass
  • AWS Classification A5.20 E71T-1C/M H8, E71T-9C/M H8
  • Wire Diameter 0.045 in
  • Yield Strength (As Welded) 531 MPa (100% CO2), 571 MPa (75% Ar/25% CO2), 390 MPa (AWS Spec)
  • Weight 15 lb
  • Welding Current Designation DCEP
  • Compatible Shielding Gas 100% CO2, 75 to 80% Ar/Balance CO2
  • Elongation (As Welded) 28% (100% CO2), 26% (75% Ar/25% CO2), 22% (AWS Spec)
  • Shielding Type Gas-Shielded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list