FABCO EXCEL-ARC 71 SERIES MIG WELDING WIRE, MILD/LOW-ALLOY STEEL, A5.20 E71T-1C/M H8, E71T-9C/M H8
FABCO EXCEL-ARC 71 SERIES MIG WELDING WIRE, MILD/LOW-ALLOY STEEL, A5.20 E71T-1C/M H8, E71T-9C/M H8
HOBART
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
EA 71 is an especially smooth, all-position, gas shielded flux-corded wire with low fume emissions. Designed to be used with CO2 or 75 % Ar/25 % CO2 mixed gas with easy slag removal and a low hydrogen weld deposit.
Technical Specs
Item MIG Welding Wire
Material Mild Steel
Tensile Strength (As Welded) 579 MPa (100% CO2), 619 MPa (75% Ar/25% CO2), 490 to 670 MPa (AWS Spec)
Series FabCO Excel-Arc 71
For Material Type Mild Steel, Low-Alloy Steel
For Welding Position Flat, Horizontal, Overhead, Vertical
Standards AWS A5.20, E71T-1C H8, E71T-1M H8, E71T-9C H8, E71T-9M H8, AWS A5.20M, E491T-1C H8, E491T-1M H8, E491T-9C H8, E491T-9M H8, ASME SFA 5.20, E71T-1C H8, E71T-1M H8, E71T-9C H8, E71T-9M H8, ABS, 100% CO2 3YSA H10, 75% Ar/25% CO2, 3YSA H10, Burea Veritas, 100% CO2, S3YM HH, CWB, 100% CO2 E491T-9-H8, 75-80% Ar/Balance CO2, E491T-9M-H8, CWB, E491T1-(C1A3, M20A3, M21A3, GA3)-CS1-H8 (E491T-9-H8, E491T-9M-H8), DNV-GL, 100% CO2, III YMS(H10), EN ISO 17632-A T46 3 P C1 2 H10, T46 3 P M21 2 H10, CE Marked per CPR 305/2011, Lloyd's Register, 100% CO2, 3YS H10, AWS D1.8/D1.8M, 100% CO2 and 75% Ar/25% CO2
Number of Passes Multiple Passes, Single Pass
AWS Classification A5.20 E71T-1C/M H8, E71T-9C/M H8
Wire Diameter 0.045 in
Yield Strength (As Welded) 531 MPa (100% CO2), 571 MPa (75% Ar/25% CO2), 390 MPa (AWS Spec)
Weight 44 lb
Welding Current Designation DCEP
Compatible Shielding Gas 100% CO2, 75 to 80% Ar/Balance CO2
Elongation (As Welded) 28% (100% CO2), 26% (75% Ar/25% CO2), 22% (AWS Spec)
Shielding Type Gas-Shielded
Alternate Products
ESAB
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$347.34
/ SPOOL