FLUX-CORED WELDING WIRE, MILD STEEL, MIG WELDING 
				FLUX-CORED WELDING WIRE, MILD STEEL, MIG WELDING 
				
				
					
					ESAB 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		Dual Shield(R) 7100 Ultra is an all position wire with a uniquely balanced chemistry to provide greater deposition and improved welding productivity. This product has a wider range of operating parameters and produces lower welding fume than other E71T-1/T-9 flux cored wires.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Flux-Cored Welding Wire  
						
					
				
					
						
							Material Mild Steel  
						
					
				
					
						
							Tensile Strength (As Welded) 85 ksi  
						
					
				
					
						
							Yield Strength (As Welded) 78 ksi (75% Ar/25% CO2)  
						
					
				
					
						
							Wire Type Flux-cored (FCAW)  
						
					
				
			 
			
			
				
					
						
							AWS Classification  E71T1-C1A2-CS1-DH8, E71T-1C-DH8, E71T1-M21-CS1-DH8, E71T-1M-DH8, E71T-9C-DH8, E71T-9M-DH8  
						
					
				
					
						
							Process  MIG Welding (GMAW)  
						
					
				
					
						
							Yield Strength (Minimum Required)  78 ksi  
						
					
				
					
						
							Shielding Type  Gas-Shielded  
						
					
				
				
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									HOBART
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $397.59 
	
	
		
		 / SPOOL
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									LINCOLN ELECTRIC
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $325.19 
	
	
		
		 / SPOOL