GAS FLUX CORED WELDING WIRE, CSA, 670 MPA, 1/16 IN DIA, MILD STEEL, 60 LB COIL 
				GAS FLUX CORED WELDING WIRE, CSA, 670 MPA, 1/16 IN DIA, MILD STEEL, 60 LB COIL 
				
				
					
					HOBART 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This Hobart FabCo Excel-Arc 71 gas-shielded, flux-cored welding wire is all-position with low fume emissions, and is designed to be used with carbon dioxide or argon/carbon dioxide mixed gas with easy slag removal and a low hydrogen weld deposit. It is made of mild steel with a tensile strength of 670 MPa, and a diameter of 1/16 inch. Meets CSA/CWB W48-01 standards. Available in a 60-pound coil.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item MIG Welding Wire  
						
					
				
					
						
							Material Mild Steel  
						
					
				
					
						
							Tensile Strength (As Welded) 579 MPa (100% CO2), 619 MPa (75% Ar/25% CO2), 490 to 670 MPa (AWS Spec)  
						
					
				
					
						
							Series FabCO Excel-Arc 71  
						
					
				
					
						
							For Material Type Mild Steel, Low-Alloy Steel  
						
					
				
					
						
							For Welding Position Flat, Horizontal, Overhead, Vertical  
						
					
				
					
						
							Standards AWS A5.20, E71T-1C H8, E71T-1M H8, E71T-9C H8, E71T-9M H8, AWS A5.20M, E491T-1C H8, E491T-1M H8, E491T-9C H8, E491T-9M H8, ASME SFA 5.20, E71T-1C H8, E71T-1M H8, E71T-9C H8, E71T-9M H8, ABS, 100% CO2 3YSA H10, 75% Ar/25% CO2, 3YSA H10, Burea Veritas, 100% CO2, S3YM HH, CWB, 100% CO2 E491T-9-H8, 75-80% Ar/Balance CO2, E491T-9M-H8, CWB, E491T1-(C1A3, M20A3, M21A3, GA3)-CS1-H8 (E491T-9-H8, E491T-9M-H8), DNV-GL, 100% CO2, III YMS(H10), EN ISO 17632-A T46 3 P C1 2 H10, T46 3 P M21 2 H10, CE Marked per CPR 305/2011, Lloyd's Register, 100% CO2, 3YS H10, AWS D1.8/D1.8M, 100% CO2 and 75% Ar/25% CO2  
						
					
				
					
						
							Number of Passes Multiple Passes, Single Pass  
						
					
				
			 
			
			
				
					
						
							AWS Classification  A5.20 E71T-1C/M H8, E71T-9C/M H8  
						
					
				
					
						
							Wire Diameter  1/16 in  
						
					
				
					
						
							Yield Strength (As Welded)  531 MPa (100% CO2), 571 MPa (75% Ar/25% CO2), 390 MPa (AWS Spec)  
						
					
				
					
						
							Weight  60 lb  
						
					
				
					
						
							Welding Current Designation  DCEP  
						
					
				
					
						
							Compatible Shielding Gas  100% CO2, 75 to 80% Ar/Balance CO2  
						
					
				
					
						
							Elongation (As Welded)  28% (100% CO2), 26% (75% Ar/25% CO2), 22% (AWS Spec)  
						
					
				
					
						
							Shielding Type  Gas-Shielded  
						
					
				
				
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									ESAB
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $340.85 
	
	
		
		 / SPOOL
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									AIR LIQUIDE
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $516.70 
	
	
		
		 / each