Battery ChemistryBatteries for emergency lighting fixtures fit specific brands and models and are not interchangeable.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
General Purpose Lighted Exit Signs
General purpose lighted exit signs mark exits and passages toward exits to guide people out of dry, nonhazardous locations such as schools, offices, and commercial buildings. They mount near exit route doors and doorways and hardwire into an electrical system that keeps them lit for visibility. Signs with battery backup switch to their battery during a power outage. Signs without battery backup are commonly used in buildings with emergency systems that supply power during an outage. All signs have universal arrow or chevron knockouts that can be set up at the point of installation to indicate the direction of travel to the nearest exit if the path is not immediately apparent. Local safety codes may require that lighted emergency exit signs be made of a specific material and have lettering and graphics of a specific colour, size, and arrangement.
This EXRM series exit sign is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, and a five-year manufacturer's warranty.
This EXRM series exit sign is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, and a five-year manufacturer's warranty.
Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Thermoplastic housing material. White housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features
Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Thermoplastic housing material. White housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features
This ECRM series exit sign with emergency lights is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This ECRM series exit sign with emergency lights is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
Compact exit sign with an all-in-one universal-mounted snap-together design. Easy to install and for commercial application, this AC plus DC LED exit sign can be mounted on the wall or ceiling and measures 2 width x 9 height x 2 inches depth.
Compact exit sign with an all-in-one universal-mounted snap-together design. Easy to install and for commercial application, this AC plus DC LED exit sign can be mounted on the wall or ceiling and measures 2 width x 9 height x 2 inches depth.
This 8LMCE 6V Series series exit combination unit is made of steel. Plus it meets the standards for CSA. It also has voltage of 120/347V AC, 28 watts, has lead-calcium batteries.
This 8LMCE 6V Series series exit combination unit is made of steel. Plus it meets the standards for CSA. It also has voltage of 120/347V AC, 28 watts, has lead-calcium batteries.
This ECRM series exit sign with emergency lights is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This ECRM series exit sign with emergency lights is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Thermoplastic housing material. White housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features
Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Thermoplastic housing material. White housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features
This XKL series exit sign is made of plastic and includes canopy, test switch. Plus it meets the standards for NEC, NFPA 101, NFPA 70, OSHA, UL 924. It also has voltage of 120/277V AC, 1.7 watts, and a five-year warranty.
This XKL series exit sign is made of plastic and includes canopy, test switch. Plus it meets the standards for NEC, NFPA 101, NFPA 70, OSHA, UL 924. It also has voltage of 120/277V AC, 1.7 watts, and a five-year warranty.
This EARM W1 series exit sign is made of aluminum. In addition, it includes canopy, hardware, additional pictogram inserts. Plus it meets the standards for CSA C22.2. It also has voltage of 120V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This EARM W1 series exit sign is made of aluminum. In addition, it includes canopy, hardware, additional pictogram inserts. Plus it meets the standards for CSA C22.2. It also has voltage of 120V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This ECBRM series exit sign with emergency lights is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This ECBRM series exit sign with emergency lights is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This EARM W1 series exit sign is made of aluminum. In addition, it includes canopy, hardware, additional pictogram inserts. Plus it meets the standards for CSA C22.2. It also has voltage of 120V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This EARM W1 series exit sign is made of aluminum. In addition, it includes canopy, hardware, additional pictogram inserts. Plus it meets the standards for CSA C22.2. It also has voltage of 120V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This EARM W1 series exit sign is made of aluminum. In addition, it includes canopy, hardware, additional pictogram inserts. Plus it meets the standards for CSA C22.2. It also has voltage of 120V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This EARM W1 series exit sign is made of aluminum. In addition, it includes canopy, hardware, additional pictogram inserts. Plus it meets the standards for CSA C22.2. It also has voltage of 120V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This EXRM series exit sign is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
This EXRM series exit sign is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.