!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H

EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H

LITHONIA LIGHTING

EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H

EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $292.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABREARMW2ELSDM6
  • Mfr. Model # EARM W 2 EL SD M6
  • UNSPSC # 39111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.975 lbs

Product Details

This EARM W1 series exit sign is made of aluminum. In addition, it includes canopy, hardware, additional pictogram inserts. Plus it meets the standards for CSA C22.2. It also has voltage of 120V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.

Technical Specs

  • ItemExit Sign
  • StandardsCSA C22.2
  • Lamp Wattage4.4 W
  • Fixture Wattage4.4 W
  • Emergency Battery BackupYes
  • Battery ChemistryNickel Cadmium
  • Directional IndicatorsField Selectable Direction, Left arrow, Right arrow
  • Housing MaterialAluminum
  • Housing ColourBlack, Off-White
  • Self DiagnosticsYes
  • Minimum Operating Temperature10 Degrees C
  • Number of Faces2
  • Compatible GuardELA WG1
  • Series EARM W1
  • Voltage 120V
  • Lighting Technology LED
  • Emergency Illumination Time 90 min
  • Battery Voltage 9.6V
  • Background Colour Green
  • Diagnostic Testing Function Self Diagnostics, Remote Test
  • Includes Canopy, Hardware, Additional Pictogram Inserts
  • Remote Capable Yes
  • Maximum Operating Temperature 104 Degrees F
  • Mounting Location Universal
  • Manufacturers Warranty Length 5 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list