!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/RED, 1 OR 2 FACES, CEILING, NI-CD,

EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/RED, 1 OR 2 FACES, CEILING, NI-CD,

LUMAPRO

EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/RED, 1 OR 2 FACES, CEILING, NI-CD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/RED, 1 OR 2 FACES, CEILING, NI-CD,

EXIT SIGN, EMERGENCY BATTERY BACKUP, LED, WHITE/RED, 1 OR 2 FACES, CEILING, NI-CD,

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6CGL5
  • Mfr. Model # 6CGL5
  • UNSPSC # 55121703
  • CATALOGUE PAGE # 114
  • Shipping Weight 2.55 lbs

Product Details

Exit sign. LED lamp type. Fixture wattage 3. 120/277 voltage. Thermoplastic housing material. White housing finish. Number of sides 1 or 2. Nickel-cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Description/special features

Technical Specs

  • ItemExit Sign
  • Voltage120/277V AC
  • Lighting TechnologyLED
  • Emergency Illumination Time90 min
  • Battery Voltage2.4V DC
  • Directional IndicatorsUniversal Field Selectable Chevrons
  • IncludesPush Button
  • Housing ColourWhite
  • Environmental RatingDamp Location
  • Overall Height7 1/4 in
  • Remote CapableNo
  • Text ColourRed
  • Text Size3/4 in Stroke x 6 in High
  • Maximum Operating Temperature104 Degrees F
  • Mounting LocationCeiling
  • Number of Faces1 or 2
  • Standards NFPA Life Safety Code 101, UL to UL 924 Standard
  • Lamp Wattage 2 W
  • Fixture Wattage 0.4 W
  • Emergency Battery Backup Yes
  • Battery Chemistry Nickel Cadmium
  • Housing Material Plastic
  • IP Rating Not IP Rated
  • Housing Finish Matte
  • Overall Depth 1 7/8 in
  • Overall Width 11 7/8 in
  • Self Diagnostics No
  • Text Height 6 in
  • Text Stroke Width 3/4 in
  • Minimum Operating Temperature 50 Degrees F
  • Mounting Type Surface
  • Manufacturers Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories