!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUNNING MAN EXIT SIGN,LED, W/ DIRECTIONAL FACE PLATES, PLASTIC

RUNNING MAN EXIT SIGN,LED, W/ DIRECTIONAL FACE PLATES, PLASTIC

LITHONIA LIGHTING

RUNNING MAN EXIT SIGN,LED, W/ DIRECTIONAL FACE PLATES, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUNNING MAN EXIT SIGN,LED, W/ DIRECTIONAL FACE PLATES, PLASTIC

RUNNING MAN EXIT SIGN,LED, W/ DIRECTIONAL FACE PLATES, PLASTIC

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABREXRMWM6
  • Mfr. Model # EXRM W M6
  • UNSPSC # 39111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This EXRM series exit sign is made of thermoplastic. In addition, it includes canopy, hardware, additional face plates. Plus it meets the standards for CSA C22.2. It also has voltage of 120/347V, 4.4 watts, and a five-year manufacturer's warranty.

Technical Specs

  • ItemExit Sign
  • StandardsCSA C22.2
  • Lamp Wattage4.4 W
  • Fixture Wattage4.4 W
  • Emergency Illumination Time90 min
  • Background ColourGreen
  • Diagnostic Testing FunctionSelf Diagnostics, Remote Test
  • IncludesCanopy, Hardware, Additional Face Plates
  • Remote CapableYes
  • Self DiagnosticsYes
  • Minimum Operating Temperature10 Degrees C
  • Number of Faces1
  • Compatible GuardELA WG3 Wireguard
  • Series EXRM
  • Voltage 120/347V
  • Lighting Technology LED
  • Emergency Wattage 2 W
  • Emergency Battery Backup Yes
  • Directional Indicators Field Selectable Direction, Left arrow, Right arrow
  • Housing Material Thermoplastic
  • Housing Colour Black, White
  • Remote Capacity 3 W
  • Maximum Operating Temperature 104 Degrees F
  • Mounting Location Universal
  • Manufacturers Warranty Length 5 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list