!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H

EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H

LITHONIA LIGHTING

EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H

EARM W1 EXIT SIGN, LED, ALUMINUM, BLACK/OFF-WHITE, 4.4 WATTS, 120V, 7-7/8 IN H

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $208.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABREARMW1M6
  • Mfr. Model # EARM W 1 M6
  • UNSPSC # 39111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Product Details

This EARM W1 series exit sign is made of aluminum. In addition, it includes canopy, hardware, additional pictogram inserts. Plus it meets the standards for CSA C22.2. It also has voltage of 120V, 4.4 watts, has nickel cadmium batteries, and a five-year manufacturer's warranty.

Technical Specs

  • ItemExit Sign
  • StandardsCSA C22.2
  • Lamp Wattage4.4 W
  • Fixture Wattage4.4 W
  • Emergency Battery BackupYes
  • Battery ChemistryNickel Cadmium
  • Diagnostic Testing FunctionSelf Diagnostics, Remote Test
  • IncludesCanopy, Hardware, Additional Pictogram Inserts
  • Remote CapableYes
  • Maximum Operating Temperature104 Degrees F
  • Mounting LocationUniversal
  • Manufacturers Warranty Length5 yr
  • Series EARM W1
  • Voltage 120V
  • Lighting Technology LED
  • Emergency Illumination Time 90 min
  • Battery Voltage 9.6V
  • Directional Indicators Field Selectable Direction, Left arrow, Right arrow
  • Housing Material Aluminum
  • Housing Colour Black, Off-White
  • Self Diagnostics Yes
  • Minimum Operating Temperature 10 Degrees C
  • Number of Faces 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list