8LMCE 6V SERIES EXIT COMBINATION UNIT, LED, STEEL, WHITE, 28 WATTS, 120/347V AC
8LMCE 6V SERIES EXIT COMBINATION UNIT, LED, STEEL, WHITE, 28 WATTS, 120/347V AC
LUMACELL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 8LMCE 6V Series series exit combination unit is made of steel. Plus it meets the standards for CSA. It also has voltage of 120/347V AC, 28 watts, has lead-calcium batteries.
Technical Specs
Item Exit Combination Unit
Standards CSA
Lamp Wattage 4 W
Fixture Wattage 28 W
Emergency Illumination Time 30 min
Battery Voltage 6V DC
Background Colour Red
Housing Material Steel
Overall Height 13.5 in
Mounting Location Universal
Series 8LMCE 6V Series
Voltage 120/347V AC
Lighting Technology LED
Emergency Wattage 4 W
Emergency Battery Backup Yes
Battery Chemistry Lead-Calcium
Directional Indicators Field Selectable Chevrons
Housing Colour White
Overall Width 13 3/8 in
Number of Faces 2
Country of Origin Canada
(subject to change)