Product ITEM is unavailable. See products from the same category below.
Full Face Shield Systems
Full face-shield assemblies cover the face and sometimes the crown and chin to protect workers from airborne hazards. They are often worn over safety glasses when eye protection is also required. The clear visor allows workers to see their work while protecting against liquid, dust, or impact. The crown is made of molded hard plastic to protect the forehead and front of the head from liquids and projectiles. The adjustable suspension sits on the head to support the face shield. Chin protectors cover the chin and throat.
This partial crown style faceshield assembly with ratchet headgear suspension measures 16 1/2 width x 8 height x 0.07 inches thickness. It has black headgear made of thermoplastic and a clear visor made of poly cyclohexylenedimethylene terephthalate glycol. The reusable faceshield has an operating temperature ranging from -5 to 50 degrees Celsius.
This partial crown style faceshield assembly with ratchet headgear suspension measures 16 1/2 width x 8 height x 0.07 inches thickness. It has black headgear made of thermoplastic and a clear visor made of poly cyclohexylenedimethylene terephthalate glycol. The reusable faceshield has an operating temperature ranging from -5 to 50 degrees Celsius.
This Bionic full-frame faceshield with ratchet headgear suspension measures 14 1/4 width x 9 1/2 height x 0.04 inches thickness. It has a matte black headgear made of plastic and a clear hardcoat anti-fog visor made of polycarbonate. The dielectric faceshield meets the CSA Z94.3 standard and features chemical splash resistance, chin protection, and impact resistance.
This Bionic full-frame faceshield with ratchet headgear suspension measures 14 1/4 width x 9 1/2 height x 0.04 inches thickness. It has a matte black headgear made of plastic and a clear hardcoat anti-fog visor made of polycarbonate. The dielectric faceshield meets the CSA Z94.3 standard and features chemical splash resistance, chin protection, and impact resistance.
This clear faceshield is made of polyethylene and measures 8 width x 15 height x 2/5 inches thickness. The dielectric faceshield must be worn with glasses or goggles.
This clear faceshield is made of polyethylene and measures 8 width x 15 height x 2/5 inches thickness. The dielectric faceshield must be worn with glasses or goggles.
This disposable faceshield measures 15 width x 9 1/8 height x 0.070 inches thickness. It has a polyethylene terephthalate grey headgear and a clear anti-fog polyester visor. The faceshield includes an elastic band and a foam brow guard.
This disposable faceshield measures 15 width x 9 1/8 height x 0.070 inches thickness. It has a polyethylene terephthalate grey headgear and a clear anti-fog polyester visor. The faceshield includes an elastic band and a foam brow guard.
This Bionic full-frame faceshield with ratchet headgear suspension measures 14 1/4 width x 9 1/2 height x 0.04 inches thickness. It has a matte black headgear made of plastic and a clear visor made of polycarbonate. The dielectric faceshield meets the CSA Z94.3 standard and features chemical splash resistance, chin protection, and impact resistance.
This Bionic full-frame faceshield with ratchet headgear suspension measures 14 1/4 width x 9 1/2 height x 0.04 inches thickness. It has a matte black headgear made of plastic and a clear visor made of polycarbonate. The dielectric faceshield meets the CSA Z94.3 standard and features chemical splash resistance, chin protection, and impact resistance.
This Maxview full frame faceshield with ratchet headgear suspension measures 13 1/2 width x 9 height x 0.04 inches thickness. It has black headgear made of nylon and a clear visor made of polycarbonate. The reusable faceshield meets the CSA Z94.3 standard and includes a side/chin guard.
This Maxview full frame faceshield with ratchet headgear suspension measures 13 1/2 width x 9 height x 0.04 inches thickness. It has black headgear made of nylon and a clear visor made of polycarbonate. The reusable faceshield meets the CSA Z94.3 standard and includes a side/chin guard.
This 390 series single crown faceshield with pin-lock headgear suspension measures 12 width x 8 height x 0.04 inches thickness. It has blue anti-scratch nylon headgear and a clear polycarbonate visor. The reusable faceshield meets CSA Z94.3-2015 standard and features premium acetate scratch-resistant windows.
This 390 series single crown faceshield with pin-lock headgear suspension measures 12 width x 8 height x 0.04 inches thickness. It has blue anti-scratch nylon headgear and a clear polycarbonate visor. The reusable faceshield meets CSA Z94.3-2015 standard and features premium acetate scratch-resistant windows.
This full frame faceshield with ratchet headgear suspension measures 13 1/2 width x 9 height x 0.04 inches thickness. It has black headgear made of nylon and a clear visor made of polycarbonate. The faceshield uses to protect against flying debris and meets the CSA Z94.3-2015 standard.
This full frame faceshield with ratchet headgear suspension measures 13 1/2 width x 9 height x 0.04 inches thickness. It has black headgear made of nylon and a clear visor made of polycarbonate. The faceshield uses to protect against flying debris and meets the CSA Z94.3-2015 standard.
This DP4 series single crown faceshield with ratchet headgear suspension measures 12 1/8 width x 9 height x 0.06 inches thickness. It has a nylon black headgear with a W5 welding shade and a clear anti-fog polycarbonate flip visor with shade 5 IR. The reusable faceshield meets the CSA Z94.3 standard and is suitable for use with DP4 series model. It has an operating temperature from 23 to 131 degrees Celsius.
This DP4 series single crown faceshield with ratchet headgear suspension measures 12 1/8 width x 9 height x 0.06 inches thickness. It has a nylon black headgear with a W5 welding shade and a clear anti-fog polycarbonate flip visor with shade 5 IR. The reusable faceshield meets the CSA Z94.3 standard and is suitable for use with DP4 series model. It has an operating temperature from 23 to 131 degrees Celsius.
This single crown faceshield protects from splash, particles, and flying debris. It features an ABS plastic crown, blue nylon ratcheting headgear, and a perforated vinyl sweatband. The clear, adjustable visor measures 9 x 10 inches and is made from high impact resistance acetate with an anti-fog and anti-scratch coating. This faceshield is CSA Z98.4 certified.
This single crown faceshield protects from splash, particles, and flying debris. It features an ABS plastic crown, blue nylon ratcheting headgear, and a perforated vinyl sweatband. The clear, adjustable visor measures 9 x 10 inches and is made from high impact resistance acetate with an anti-fog and anti-scratch coating. This faceshield is CSA Z98.4 certified.
This DP4 series full crown faceshield with ratchet headgear suspension measures 12 1/8 width x 9 height x 0.06 inches thickness. It has nylon black headgear and a clear anti-fog polycarbonate visor. The reusable faceshield meets the CSA Z94.3 standard and is suitable for use with DP4 series models.
This DP4 series full crown faceshield with ratchet headgear suspension measures 12 1/8 width x 9 height x 0.06 inches thickness. It has nylon black headgear and a clear anti-fog polycarbonate visor. The reusable faceshield meets the CSA Z94.3 standard and is suitable for use with DP4 series models.
This single crown style faceshield assembly with ratchet adjustment measures 16 3/4 width x 7 height x 0.04 inches thickness. It has black headgear made of polycarbonate and a clear visor made of acetate. The reusable faceshield assembly includes a chin guard, faceshield, and headgear. It is suitable for use with 483000 series.
This single crown style faceshield assembly with ratchet adjustment measures 16 3/4 width x 7 height x 0.04 inches thickness. It has black headgear made of polycarbonate and a clear visor made of acetate. The reusable faceshield assembly includes a chin guard, faceshield, and headgear. It is suitable for use with 483000 series.
This 301 series single crown faceshield with ratchet headgear suspension measures 15 1/2 width x 8 height x 0.04 inches thickness. It has grey ABS headgear and a clear polycarbonate visor. The reusable faceshield meets the CSA Z94.3-2015 standard and features a universal faceshield window and versatile mounting system.
This 301 series single crown faceshield with ratchet headgear suspension measures 15 1/2 width x 8 height x 0.04 inches thickness. It has grey ABS headgear and a clear polycarbonate visor. The reusable faceshield meets the CSA Z94.3-2015 standard and features a universal faceshield window and versatile mounting system.
This DP4 single crown faceshield with ratchet headgear suspension measures 12 1/8 width x 9 height x 0.06 inches thickness. It has black anti-fog nylon headgear with a W5 welding shade and a green polycarbonate visor. The reusable faceshield features molded polycarbonate window, an adjustable knob, and UV/IR protection. It includes a crown, faceshield, and ratchet headgear.
This DP4 single crown faceshield with ratchet headgear suspension measures 12 1/8 width x 9 height x 0.06 inches thickness. It has black anti-fog nylon headgear with a W5 welding shade and a green polycarbonate visor. The reusable faceshield features molded polycarbonate window, an adjustable knob, and UV/IR protection. It includes a crown, faceshield, and ratchet headgear.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.