!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE FACESHIELD, GREY/CLEAR, ANTI-FOG, PET/POLYESTER, 15 X 9⅛ X 0.070 IN

DISPOSABLE FACESHIELD, GREY/CLEAR, ANTI-FOG, PET/POLYESTER, 15 X 9⅛ X 0.070 IN

HONEYWELL NORTH

DISPOSABLE FACESHIELD, GREY/CLEAR, ANTI-FOG, PET/POLYESTER, 15 X 9⅛ X 0.070 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE FACESHIELD, GREY/CLEAR, ANTI-FOG, PET/POLYESTER, 15 X 9⅛ X 0.070 IN

DISPOSABLE FACESHIELD, GREY/CLEAR, ANTI-FOG, PET/POLYESTER, 15 X 9⅛ X 0.070 IN

HONEYWELL NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NONFF0721
  • Mfr. Model # FF0721
  • UNSPSC # 46181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This disposable faceshield measures 15 width x 9 1/8 height x 0.070 inches thickness. It has a polyethylene terephthalate grey headgear and a clear anti-fog polyester visor. The faceshield includes an elastic band and a foam brow guard.

Technical Specs

  • ItemDisposable Faceshield
  • Visor CoatingAnti-Fog
  • Visor ColourClear
  • Visor Height9 1/8 in
  • Headgear ColourGray
  • Suspension Adjustment TypeElastic Band
  • Headgear StyleHeadband
  • ATPV Ratingnot rated
  • Includes Secondary Flip Down Shaded VisorNo
  • Face Shield Type Face Shield Assembly
  • Standards ANSI
  • Visor Material Polyester
  • Visor Width 15 in
  • Features 15" Wide and 9.1" Height to provide large coverage over the face. PET recyclable material with 0.188 mm thickness. Anti-Fog coating on interior surface to prevent fogging and provide better vision.
  • Includes Elastic Band, Face Shield, Foam Brow Guard
  • Strap Material Elastic
  • Headgear Material PE Foam
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list