!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACE SHIELD, ADJUSTABLE, DISPOSABLE, CLEAR, 12 X 8 1/2 X 0.010 IN, POLYESTER, ELASTIC, FOAM

FACE SHIELD, ADJUSTABLE, DISPOSABLE, CLEAR, 12 X 8 1/2 X 0.010 IN, POLYESTER, ELASTIC, FOAM

BOB DALE

FACE SHIELD, ADJUSTABLE, DISPOSABLE, CLEAR, 12 X 8 1/2 X 0.010 IN, POLYESTER, ELASTIC, FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACE SHIELD, ADJUSTABLE, DISPOSABLE, CLEAR, 12 X 8 1/2 X 0.010 IN, POLYESTER, ELASTIC, FOAM

FACE SHIELD, ADJUSTABLE, DISPOSABLE, CLEAR, 12 X 8 1/2 X 0.010 IN, POLYESTER, ELASTIC, FOAM

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG88-1-800
  • Mfr. Model # 88-1-800
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This polyester face shield is clear with a foam headband and adjustable strap to ensure a secure fit. It measures 12 x 8 1/2 x 0.010 inches and is disposable.

Technical Specs

  • ItemFace Shield
  • Visor ColourClear
  • Visor Height8 1/2 in
  • FeaturesFoam Headband, Adjustable Strap
  • Visor Coating Uncoated
  • Visor Material Polyester
  • Visor Width 12 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list