!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, NYLON/PC, CSA, 13½ X 9 X0.04 IN

FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, NYLON/PC, CSA, 13½ X 9 X0.04 IN

APPROVED VENDOR

FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, NYLON/PC, CSA, 13½ X 9 X0.04 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, NYLON/PC, CSA, 13½ X 9 X0.04 IN

FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, NYLON/PC, CSA, 13½ X 9 X0.04 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56HN20
  • Mfr. Model # 14200
  • UNSPSC # 42131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This full frame faceshield with ratchet headgear suspension measures 13 1/2 width x 9 height x 0.04 inches thickness. It has black headgear made of nylon and a clear visor made of polycarbonate. The faceshield uses to protect against flying debris and meets the CSA Z94.3-2015 standard.

Technical Specs

  • ItemFaceshield Assembly
  • Visor CoatingUncoated
  • Visor ColourClear
  • Visor Height9 in
  • Headgear ColourBlack
  • Suspension Adjustment TypeRatchet
  • Headgear StyleFull Frame
  • Compatible with BrandJackson Safety
  • Compatible with SeriesMaxview(TM)
  • Includes Secondary Flip Down Shaded VisorYes
  • Face Shield Type Face Shield Assembly
  • Standards CSA/ANSI
  • Visor Material Polycarbonate
  • Visor Width 13 1/2 in
  • Features Extended Top of Head Coverage, Extra-Large Polycarbonate Window for Superior Optics and Panoramic View, Lightweight Construction
  • Includes Side and Chin Guard
  • Application Flying Debris
  • Compatible with Manufacturer Model Number 14214, 14215, 20695, 32187, 38424
  • Headgear Material Nylon
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list