!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE CROWN FACESHIELD, W RATCHETING HEADGEAR, BLUE/CLEAR, 9 X 10 IN, PLASTIC/ACETATE

SINGLE CROWN FACESHIELD, W RATCHETING HEADGEAR, BLUE/CLEAR, 9 X 10 IN, PLASTIC/ACETATE

JACKSON SAFETY

SINGLE CROWN FACESHIELD, W RATCHETING HEADGEAR, BLUE/CLEAR, 9 X 10 IN, PLASTIC/ACETATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE CROWN FACESHIELD, W RATCHETING HEADGEAR, BLUE/CLEAR, 9 X 10 IN, PLASTIC/ACETATE

SINGLE CROWN FACESHIELD, W RATCHETING HEADGEAR, BLUE/CLEAR, 9 X 10 IN, PLASTIC/ACETATE

JACKSON SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKS39110
  • Mfr. Model # S39110
  • UNSPSC # 42131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

This single crown faceshield protects from splash, particles, and flying debris. It features an ABS plastic crown, blue nylon ratcheting headgear, and a perforated vinyl sweatband. The clear, adjustable visor measures 9 x 10 inches and is made from high impact resistance acetate with an anti-fog and anti-scratch coating. This faceshield is CSA Z98.4 certified.

Technical Specs

  • ItemRatchet Faceshield Assembly
  • Visor CoatingUncoated
  • Visor ColourClear
  • Visor Height8 in
  • Headgear ColourBlue
  • Suspension Adjustment TypeRatchet
  • Headgear StyleSingle Crown
  • Compatible with BrandSellstrom
  • Compatible with Series390
  • Includes Secondary Flip Down Shaded VisorNo
  • Face Shield Type Face Shield Assembly
  • Standards CSA/ANSI
  • Visor Material Acetate
  • Visor Width 12 in
  • Features Chemical and Scratch Resistant, Extra-Large High Impact Blue Crown
  • Includes Crown, Faceshield, Ratcheting Headgear, Scratch-Resistant Window
  • ATPV Rating Not Rated
  • Compatible with Manufacturer Model Number S27051, S35000, S39100
  • Headgear Material Crown - ABS Plastic /Headgear - Nylon/ Sweatband perforated vinyl
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list