FACESHIELD, FULL CROWN, RATCHET, BLK/CLEAR, ANTI-FOG, NYLON/PC, CSA, 12⅛X9X0.06 IN
FACESHIELD, FULL CROWN, RATCHET, BLK/CLEAR, ANTI-FOG, NYLON/PC, CSA, 12⅛X9X0.06 IN
SELLSTROM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This DP4 series full crown faceshield with ratchet headgear suspension measures 12 1/8 width x 9 height x 0.06 inches thickness. It has nylon black headgear and a clear anti-fog polycarbonate visor. The reusable faceshield meets the CSA Z94.3 standard and is suitable for use with DP4 series models.
Technical Specs
Item Ratchet Faceshield Assembly
Visor Coating Anti-Fog
Visor Colour Clear
Visor Height 9 in
Headgear Colour Black
Suspension Adjustment Type Ratchet
Headgear Style Single Crown
Compatible with Manufacturer Model Number S32011, S32100, S32200
Headgear Material Nylon
Face Shield Type Face Shield Assembly
Standards ANSI
Visor Material Polycarbonate
Visor Width 12 1/8 in
Features Multi-Purpose
Includes Crown, Faceshield, Ratchet Headgear
Compatible with Brand Sellstrom
Compatible with Series DP4
Includes Secondary Flip Down Shaded Visor No
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.20
/ each
Related Products
SELLSTROM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$112.54
/ each
SELLSTROM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.98
/ each
SELLSTROM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.58
/ each
SELLSTROM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.87
/ each
SELLSTROM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.49
/ each
SELLSTROM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.72
/ each
SELLSTROM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.49
/ each