!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT WINDOW, CLEAR, ACETATE, CSA, 12 X 8 X0.04 IN, FOR USE WITH SELLSTROM 390

REPLACEMENT WINDOW, CLEAR, ACETATE, CSA, 12 X 8 X0.04 IN, FOR USE WITH SELLSTROM 390

SELLSTROM

REPLACEMENT WINDOW, CLEAR, ACETATE, CSA, 12 X 8 X0.04 IN, FOR USE WITH SELLSTROM 390 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT WINDOW, CLEAR, ACETATE, CSA, 12 X 8 X0.04 IN, FOR USE WITH SELLSTROM 390

REPLACEMENT WINDOW, CLEAR, ACETATE, CSA, 12 X 8 X0.04 IN, FOR USE WITH SELLSTROM 390

SELLSTROM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLL35000
  • Mfr. Model # S35000
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This replacement window measures 12 width x 8 height x 0.04 inches thickness. It is made of acetate and comes in clear. The window meets the CSA Z94.3-2015 standard and is suitable for use with Sellstorm 390 series crown.

Technical Specs

  • ItemFaceshield Visor
  • Compatible with Manufacturer Model NumberS39000, S39001, S39002
  • Dielectric ProtectionNo
  • IncludesVisor
  • Includes Anti-Static Visor CoatingNo
  • Includes Scratch-Resistant Visor CoatingNo
  • Visor ColourClear
  • Visor MaterialPolycarbonate
  • Visor Width12 in
  • Compatible with Brand Sellstrom
  • Compatible with Series 390 Series
  • For Use With Sellstrom 390 Series Crown
  • Includes Anti-Fog Visor Coating No
  • Includes No Visor Coatings Yes
  • Standards CSA/ANSI
  • Visor Height 8 in
  • Visor Thickness 0.04 in
  • Welding Shade Designation Not Rated for Welding Use
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list