!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD, SINGLE CROWN, RATCHET, W5, BLK/GRN, ANTI-FOG, NYLON/PC, 12⅛X9X0.06 IN

FACESHIELD, SINGLE CROWN, RATCHET, W5, BLK/GRN, ANTI-FOG, NYLON/PC, 12⅛X9X0.06 IN

SELLSTROM

FACESHIELD, SINGLE CROWN, RATCHET, W5, BLK/GRN, ANTI-FOG, NYLON/PC, 12⅛X9X0.06 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD, SINGLE CROWN, RATCHET, W5, BLK/GRN, ANTI-FOG, NYLON/PC, 12⅛X9X0.06 IN

FACESHIELD, SINGLE CROWN, RATCHET, W5, BLK/GRN, ANTI-FOG, NYLON/PC, 12⅛X9X0.06 IN

SELLSTROM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3MNV3
  • Mfr. Model # S32050
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This DP4 single crown faceshield with ratchet headgear suspension measures 12 1/8 width x 9 height x 0.06 inches thickness. It has black anti-fog nylon headgear with a W5 welding shade and a green polycarbonate visor. The reusable faceshield features molded polycarbonate window, an adjustable knob, and UV/IR protection. It includes a crown, faceshield, and ratchet headgear.

Technical Specs

  • ItemRatchet Faceshield Assembly
  • Visor CoatingUncoated
  • StandardsANSI
  • Visor MaterialPolycarbonate
  • Visor Width12 1/8 in
  • FeaturesMolded Polycarbonate Window, Ratchet Headgear Suspension Adjustable by Knob, Shade 3 Full Faceshield: UV and IR Protection
  • IncludesCrown, Faceshield, Ratchet Headgear
  • ApplicationBrazing, Oxy/Acetylene Welding, Plasma(R) Cutting
  • Compatible with Manufacturer Model NumberS32011, S32150
  • Headgear MaterialNylon
  • Infra-Red Light Scale Protection DesignationR5
  • Face Shield Type Face Shield Assembly
  • Welding Shade Designation W5
  • Visor Colour Green
  • Visor Height 9 in
  • Headgear Colour Black
  • Suspension Adjustment Type Ratchet
  • Headgear Style Single Crown
  • Compatible with Brand Sellstrom
  • Compatible with Series DP4
  • Includes Secondary Flip Down Shaded Visor No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list