!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Flag Disconnects

Flag disconnects have receptacles that are positioned perpendicular to their barrel. Also known as right-angle female disconnects, their receptacles have rolled edge tops that receive and hold male, blade-style disconnects to terminate or continue power or ground in confined spaces such as electronics, automobiles, and machinery. Stripped wires insert into the barrel of the flag disconnect, where they are either crimped or soldered.

https://catalogue.grainger.ca/?hybris=true

 12  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STA-KON
  • FEMALE FLAG DISCONNECT, RED, PARTIAL COVERAGE, NYLON, 50 PK
  • Item # TBSRA18-250A
  • Mfr. Model # RA18-250A
  • EHC: EHC :
  • This female flag disconnect has an operating temperature of 221 Degrees F. It measures 0.8 inch L. This female flag disconnect meets the standards for UL E66716. It has a tin finish, and has 22 AWG minimum wire size to 18 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FEMALE FLAG DISCONNECT WITH COPPER SLEEVE, BLUE, FULL COVERAGE, NYLON, 50 PK
  • Item # GGE24C723
  • Mfr. Model # 24C723
  • EHC: EHC :
  • Flag Female Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.177 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.82 In., Seam Butted, Connect

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FEMALE FLAG DISCONNECT WITH COPPER SLEEVE, RED, FULL COVERAGE, NYLON, 50 PK
  • Item # GGE24C707
  • Mfr. Model # 24C707
  • EHC: EHC :
  • Flag Female Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.157 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.82 In., Seam Butted, Connecti

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FEMALE FLAG DISCONNECT WIRE TERMINAL, BARE, 100 PK
  • Item # GGE5UGK9
  • Mfr. Model # 5UGK9
  • EHC: EHC :
  • Female Flag Disconnect, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.0873, Seam Butted, Standards ROHS

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • STA-KON
  • FEMALE FLAG DISCONNECT, YELLOW, FULL COVERAGE, NYLON, 50 PK
  • Item # WWG3KG59
  • Mfr. Model # RC10-250A
  • EHC: EHC :
  • This female flag disconnect has an operating temperature of 221 Degrees F. It measures 0.8 inch L. This female flag disconnect meets the standards for UL E66716. It has a tin finish, and has 12 AWG minimum wire size to 10 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 93
  • POWER FIRST
  • FEMALE FLAG DISCONNECT, BARE, 22 AWG TO 18 AWG WIRE SIZE RANGE, FEMALE SOCKET, 100 PK
  • Item # GGE5UGN2
  • Mfr. Model # 5UGN2
  • EHC: EHC :
  • Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Colour Code Bare, Wire Range 22 to 18 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.067, Overall Length 0.44 In., Seam Butted, Connection Material Brass, Standards ROHS, Connec

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • PANDUIT
  • FEMALE FLAG DISCONNECT, BLUE, FULL COVERAGE, NYLON, 50 PK
  • Item # WWG39AY62
  • Mfr. Model # DNFR14-250FIB-L
  • EHC: EHC :
  • This female flag disconnect has an operating temperature range of -60 Degrees F to 221 Degrees F. It measures 0.58 inch L. This female flag disconnect meets the standards for C22.2 No.153, CSA LR31212, UL 310 Listed, UL 20H3 E78522. It has a tin finish, and has 16 AWG minimum wire size to 14 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • FEMALE FLAG DISCONNECT WITH COPPER SLEEVE, YELLOW, FULL COVERAGE, NYLON, 50 PK
  • Item # GGE24C752
  • Mfr. Model # 24C752
  • EHC: EHC :
  • Flag Female Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.248 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.91 In., Seam Butted, Conne

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • FEMALE FLAG DISCONNECT, RED, FULL COVERAGE, NYLON, 22 TO 18 AWG, 50 PK
  • Item # WWG39AY64
  • Mfr. Model # DNFR18-250FIB-L
  • EHC: EHC :
  • This female flag disconnect has an operating temperature range of -60 Degrees F to 221 Degrees F. It measures 0.58 inch L. This female flag disconnect meets the standards for C22.2 No.153, CSA LR31212, UL 310 Listed, UL 20H3 E78522. It has a tin finish, and has 22 AWG minimum wire size to 18 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • POWER FIRST
  • FEMALE FLAG DISCONNECT, BARE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK
  • Item # GGE5UGN1
  • Mfr. Model # 5UGN1
  • EHC: EHC :
  • Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Colour Code Bare, Wire Range 22 to 18 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.067, Overall Length 0.55 In., Seam Butted, Connection Material Brass, Standards ROHS, Connec

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 92
  • STA-KON
  • FEMALE FLAG DISCONNECT, BLUE, FULL COVERAGE, NYLON, 50 PK
  • Item # TBSRB14-250A
  • Mfr. Model # RB14-250A
  • EHC: EHC :
  • This female flag disconnect has an operating temperature of 221 Degrees F. It measures 0.8 inch L. This female flag disconnect meets the standards for UL E66716. It has a tin finish, and has 16 AWG minimum wire size to 14 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list