FEMALE FLAG DISCONNECT, RED, PARTIAL COVERAGE, NYLON, 50 PK
FEMALE FLAG DISCONNECT, RED, PARTIAL COVERAGE, NYLON, 50 PK
STA-KON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This female flag disconnect has an operating temperature of 221 Degrees F. It measures 0.8 inch L. This female flag disconnect meets the standards for UL E66716. It has a tin finish, and has 22 AWG minimum wire size to 18 AWG maximum wire size.
Technical Specs
Item Female Flag Disconnect
Contact Material Brass
Insulation Coverage Partial Coverage
Maximum Operating Temperature 221 Degrees F
Maximum Wire Size 18 AWG
Tab Thickness 0.032 in
Terminal Type Socket
UL 94 Flammability Rating Not Rated
Seam Style Brazed
Barrel Inside Diameter 0.06 in
Barrel Style Funnel Entry
Insulation Type Nylon
Contact Finish Tin
Insulation Colour Red
Insulation Material Nylon
Minimum Wire Size 22 AWG
Maximum Voltage 600V
Tab Width 0.25 in
Termination Style Crimp
RoHS Compliant No
Standards UL E66716
Barrel Size Long
Connection Orientation 90 Degrees
Overall Length 0.8 in
Related Products
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$155.40
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.70
/ EACH
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.51
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.22
/ EACH