!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE FLAG DISCONNECT, RED, FULL COVERAGE, NYLON, 22 TO 18 AWG, 50 PK

FEMALE FLAG DISCONNECT, RED, FULL COVERAGE, NYLON, 22 TO 18 AWG, 50 PK

PANDUIT

FEMALE FLAG DISCONNECT, RED, FULL COVERAGE, NYLON, 22 TO 18 AWG, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE FLAG DISCONNECT, RED, FULL COVERAGE, NYLON, 22 TO 18 AWG, 50 PK

FEMALE FLAG DISCONNECT, RED, FULL COVERAGE, NYLON, 22 TO 18 AWG, 50 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.16 / PACKAGE of 50

EHC: EHC :
Min Qty 5 = $495.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AY64
  • Mfr. Model # DNFR18-250FIB-L
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This female flag disconnect has an operating temperature range of -60 Degrees F to 221 Degrees F. It measures 0.58 inch L. This female flag disconnect meets the standards for C22.2 No.153, CSA LR31212, UL 310 Listed, UL 20H3 E78522. It has a tin finish, and has 22 AWG minimum wire size to 18 AWG maximum wire size.

Technical Specs

  • ItemFemale Flag Disconnect
  • Contact MaterialBrass
  • Insulation CoverageFull Coverage
  • Maximum Operating Temperature221 Degrees F
  • Maximum Wire Size18 AWG
  • Tab Thickness0.032 in
  • Terminal TypeSocket
  • UL 94 Flammability RatingHB, V-2
  • Seam StyleButted
  • Barrel Inside Diameter0.062 in
  • Connection Orientation90 Degrees
  • Minimum Operating Temperature-60 Degrees F
  • Strip Length1/4 in
  • Contact Finish Tin
  • Insulation Colour Red
  • Insulation Material Nylon
  • Minimum Wire Size 22 AWG
  • Maximum Voltage 600V
  • Tab Width 0.25 in
  • Termination Style Crimp
  • RoHS Compliant Yes
  • Standards C22.2 No.153, CSA Certified LR31212, UL 310 Listed, UL Listed 20H3 E78522
  • Barrel Style Funnel Entry
  • Insulation Type Nylon
  • Overall Length 0.58 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories