FEMALE FLAG DISCONNECT WIRE TERMINAL, BARE, 100 PK
FEMALE FLAG DISCONNECT WIRE TERMINAL, BARE, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Female Flag Disconnect, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.0873, Seam Butted, Standards ROHS
Technical Specs
- ItemFemale Flag Disconnect
- Contact MaterialBrass
- Insulation ColourBare
- Insulation MaterialNone
- Minimum Wire Size16 AWG
- Maximum Voltage600V
- Tab Width0.25 in
- Termination StyleCrimp
- Seam StyleButted
- Barrel Inside Diameter0.087 in
- Barrel StyleCrimp
- Current15 A
- Minimum Operating Temperature221 Degrees F
- Strip Length3/8 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage None
- Maximum Operating Temperature 221 Degrees F
- Maximum Wire Size 14 AWG
- Tab Thickness 0.032 in
- Terminal Type Socket
- RoHS Compliant Yes
- Standards UL/cUL Listed
- Barrel Size Standard
- Connection Orientation 90 Degrees
- Insulation Type Non-Insulated
- Overall Length 0.551 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.07
/ PACKAGE
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.17
/ PACKAGE
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.37
/ PACKAGE
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.33
/ PACKAGE
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.53
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ EACH
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$709.52
/ EACH