FEMALE FLAG DISCONNECT, BARE, 22 AWG TO 18 AWG WIRE SIZE RANGE, FEMALE SOCKET, 100 PK
FEMALE FLAG DISCONNECT, BARE, 22 AWG TO 18 AWG WIRE SIZE RANGE, FEMALE SOCKET, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Colour Code Bare, Wire Range 22 to 18 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.067, Overall Length 0.44 In., Seam Butted, Connection Material Brass, Standards ROHS, Connec
Technical Specs
- ItemFemale Flag Disconnect
- Contact MaterialBrass
- Insulation ColourBare
- Insulation MaterialNone
- Minimum Wire Size22 AWG
- Maximum Voltage600V
- Tab Width0,187 po
- Termination StyleCrimp
- Seam StyleButted
- Barrel Inside Diameter0.067 in
- Barrel StyleCrimp
- Current7 A
- Minimum Operating Temperature221 Degrees F
- Strip Length1/4 in
- Contact Finish Tin
- Disconnect Style Tab
- Insulation Coverage None
- Maximum Operating Temperature 221 Degrees F
- Maximum Wire Size 18 AWG
- Tab Thickness 0.02 in
- Terminal Type Socket
- RoHS Compliant Yes
- Standards UL/cUL Listed
- Barrel Size Standard
- Connection Orientation 90 Degrees
- Insulation Type Non-Insulated
- Overall Length 0.445 in
- Country of Origin Taiwan
(subject to change)
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.86
/ pkg.
-
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.24
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
-
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$776.26
/ each