!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE FLAG DISCONNECT, BARE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK

FEMALE FLAG DISCONNECT, BARE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK

POWER FIRST

FEMALE FLAG DISCONNECT, BARE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE FLAG DISCONNECT, BARE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK

FEMALE FLAG DISCONNECT, BARE, 22 AWG TO 18 AWG WIRE SIZE RANGE, 100 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.27 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5UGN1
  • Mfr. Model # 5UGN1
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 92
  • Shipping Weight 0.15 lbs

Product Details

Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Colour Code Bare, Wire Range 22 to 18 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.067, Overall Length 0.55 In., Seam Butted, Connection Material Brass, Standards ROHS, Connec

Technical Specs

  • ItemFemale Flag Disconnect
  • Contact MaterialBrass
  • Insulation ColourBare
  • Insulation MaterialNone
  • Minimum Wire Size22 AWG
  • Maximum Voltage600V
  • Tab Width0.25 in
  • Termination StyleCrimp
  • Seam StyleButted
  • Barrel Inside Diameter0.067 in
  • Barrel StyleCrimp
  • Current7 A
  • Minimum Operating Temperature221 Degrees F
  • Strip Length3/8 in
  • Contact Finish Tin
  • Disconnect Style Tab
  • Insulation Coverage None
  • Maximum Operating Temperature 221 Degrees F
  • Maximum Wire Size 18 AWG
  • Tab Thickness 0.032 in
  • Terminal Type Socket
  • RoHS Compliant Yes
  • Standards UL/cUL Listed
  • Barrel Size Standard
  • Connection Orientation 90 Degrees
  • Insulation Type Non-Insulated
  • Overall Length 0.551 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list