!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Frame
Motor Design
Item - Farm Duty Motors
RPM Range
Item
Nameplate RPM
Motor Sub Application
Phase
Shaft Dia.
Motor Mounting Type
Motor Enclosure Design
Motor Service Factor
HP
Motor Application
Voltage
Motor Thermal Protection
Voltage Compatibility

Farm Duty Motors

https://catalogue.grainger.ca/?hybris=true

129 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • MOTOR FARM DUTY 10HP 230V
  • Item # AOS1TMY9
  • Mfr. Model # 1TMY9
  • EHC: EHC :
  • High torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MOTOR FARM DUTY 1/2HP 1725RPM 56
  • Item # AOS1TMY3
  • Mfr. Model # 1TMY3
  • EHC: EHC :
  • High torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 15 . Please update the quantity to proceed with checkout.
  • DAYTON
  • MOTOR FARM DUTY 5HP 1740RPM 215TZ
  • Item # AOS1TMV4
  • Mfr. Model # 1TMV4
  • EHC: EHC :
  • Extra-high torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MOTOR FARM DUTY 2HP 1740RPM 182TZ
  • Item # AOS1TMV8
  • Mfr. Model # 1TMV8
  • EHC: EHC :
  • Extra-high torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • MOTOR FARM DUTY 5HP 1740RPM 184T
  • Item # AOS1TMV3
  • Mfr. Model # 1TMV3
  • EHC: EHC :
  • Extra-high torque farm duty motor, rigid base, capacitor start, totally enclosed, fan-cooled. Perform well under the dirtiest and dustiest of farm conditions.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • FARM DUTY MTR,CS,TEAO,3/4 HP,1725 R
  • Item # GGE4WNZ5
  • Mfr. Model # 4WNZ5
  • EHC: EHC :
  • Farm Duty Motor,Capacitor-Start,3/4 HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 56,Totally Enclosed Air-Over,Full Load Amps 7.2/3.8-3.6,60 Hz,Cradle Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.30,Ball Bearings,Max. Ambient Temperature 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Frame Material Steel,Includes Gasketed Capacitor Cover, Conduit Box and Shaft Slinger

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list