!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FARM DUTY MTR,CS,TEAO,3/4 HP,1725 R

FARM DUTY MTR,CS,TEAO,3/4 HP,1725 R

DAYTON

FARM DUTY MTR,CS,TEAO,3/4 HP,1725 R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FARM DUTY MTR,CS,TEAO,3/4 HP,1725 R

FARM DUTY MTR,CS,TEAO,3/4 HP,1725 R

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $458.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WNZ5
  • Mfr. Model # 4WNZ5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.5 lbs

Product Details

Farm Duty Motor,Capacitor-Start,3/4 HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 56,Totally Enclosed Air-Over,Full Load Amps 7.2/3.8-3.6,60 Hz,Cradle Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.30,Ball Bearings,Max. Ambient Temperature 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Frame Material Steel,Includes Gasketed Capacitor Cover, Conduit Box and Shaft Slinger

Technical Specs

  • ItemAgricultural Fan Motor
  • Motor ApplicationFarm Duty
  • PhaseSingle
  • HP3/4
  • No. of Speeds1
  • Full Load Amps6.1/3.4-3.1
  • Hz60
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeCradle Base
  • Motor Frame MaterialRolled Steel
  • Shaft Dia.5/8 in
  • Motor Shaft DesignKeyed
  • Overall Length11 13/16 in
  • Nominal Efficiency81.2 %
  • Capacitor RequiredIncluded
  • Item - Farm Duty Motors Agricultural Fan Motor
  • Motor Sub Application Agricultural Fan
  • Motor Design Capacitor-Start/Run
  • Nameplate RPM 1,725
  • Voltage 115/208-230V AC
  • Frame 56
  • Motor Service Factor 1.3
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Position Horizontal
  • Finish Enamel
  • Shaft Length 1 7/8 in
  • Motor Bearings Ball
  • Length Less Shaft 9 15/16 in
  • Standards UL Recognized, CSA Certified, CE
  • Includes Gasketed Capacitor Cover, Conduit Box, Shaft Key and Shaft Slinger
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list