!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR,3/4 HP,1725/1425 115/208-230

MOTOR,3/4 HP,1725/1425 115/208-230

MARATHON

MOTOR,3/4 HP,1725/1425 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,3/4 HP,1725/1425 115/208-230

MOTOR,3/4 HP,1725/1425 115/208-230

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $438.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSC1314
  • Mfr. Model # 5KCR49PN0492S
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • ItemGeneral Purpose Farm Duty Motor
  • Motor ApplicationFarm Duty
  • PhaseSingle
  • HP3/4
  • No. of Speeds1
  • Full Load Amps7/3.8-3.5
  • Usable @ 208VYes
  • Hz60
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeCradle Base
  • Motor Frame MaterialSteel
  • Shaft Length1 7/8 in
  • Motor BearingsBall
  • Length Less Shaft9 1/2 in
  • Nominal Efficiency75.5 %
  • Capacitor RequiredYes
  • Item - Farm Duty Motors General Purpose Farm Duty Motor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Capacitor-Start/Run
  • Nameplate RPM 1,725
  • Voltage 115/208-230V AC
  • Frame 56
  • Usable @ 200V No
  • Motor Service Factor 1.3
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Position All Angle
  • Shaft Dia. 5/8 in
  • Motor Shaft Design Keyed
  • Overall Length 11 3/8 in
  • Weight 30 lb
  • Standards UL, CSA
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list