!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AGRICULTURAL FAN MTR,TEAO,3/4 HP,1725RPM

AGRICULTURAL FAN MTR,TEAO,3/4 HP,1725RPM

DAYTON

AGRICULTURAL FAN MTR,TEAO,3/4 HP,1725RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AGRICULTURAL FAN MTR,TEAO,3/4 HP,1725RPM

AGRICULTURAL FAN MTR,TEAO,3/4 HP,1725RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $642.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WNZ6
  • Mfr. Model # 4WNZ6
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.5 lbs

Product Details

General Purpose Motor,Capacitor-Start,Totally Enclosed Air-Over,3/4 HP,Nameplate RPM 1725,Voltage 115/208-230,60 Hz,1 Phase,7.2/3.8-3.6 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection Auto,Insulation Class B,1.30 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Length Less Shaft 9-11/16 In.,Shaft Type Keyed,RPM Range 1400-1800

Technical Specs

  • ItemAgricultural Fan Motor
  • Motor DesignCapacitor-Start/Run
  • HP3/4
  • Nameplate RPM1,725
  • PhaseSingle
  • Motor Shaft RotationCW/CCW
  • Frame56
  • Full Load Amps6.1/3.4-3.1 A
  • Motor Thermal ProtectionAuto
  • Capacitor RequiredIncluded
  • No. of Speeds1
  • Shaft Dia.5/8 in
  • StandardsUL Recognized, CSA Certified, CE
  • Ins. ClassB
  • Max. Ambient Temp.40 Degrees C
  • Motor Frame MaterialRolled Steel
  • FinishGreen
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Rigid Base
  • Voltage 115/208-230V AC
  • Motor Service Factor 1.3
  • Motor Sub Application Agricultural Fan
  • Hz 60 Hz
  • Motor Shaft Design Keyed
  • Duty Cycle Continuous
  • Nominal Efficiency 81.2 %
  • Overall Length 12 3/8 in
  • Shaft Length 1 7/8 in
  • Includes Gasketed Capacitor Cover, Conduit Box, Shaft Key and Shaft Slinger
  • Length Less Shaft 10 1/2 in
  • Motor Bearings Ball
  • Motor Mounting Position Horizontal
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories