!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR,1/4 HP,FARM DUTY

MOTOR,1/4 HP,FARM DUTY

MARATHON

MOTOR,1/4 HP,FARM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,1/4 HP,FARM DUTY

MOTOR,1/4 HP,FARM DUTY

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $326.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSH649
  • Mfr. Model # H649
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.3 lbs

Product Details

Poultry & livestock belt-drive fan motors, totally enclosed air-over, 1/4 HP, split-phase farm duty motor, 1,725 RPM, 115/208-230 voltage,

Technical Specs

  • ItemGeneral Purpose Farm Duty Motor
  • Motor ApplicationFarm Duty
  • PhaseSingle
  • HP1/4
  • No. of Speeds1
  • Full Load Amps3.0/1.60-1.50
  • Usable @ 208VYes
  • Hz60
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeCradle Base
  • Motor Frame MaterialSteel
  • Shaft Dia.1/2 in
  • Motor Shaft DesignFlat
  • Overall Length10 3/8 in
  • Weight16 lb
  • Stud Size#8-32
  • StandardsCSA
  • IncludesGasketed Wiring Compartment Cover
  • Item - Farm Duty Motors General Purpose Farm Duty Motor
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase Start/Capacitor-Run
  • Nameplate RPM 1,725
  • Voltage 115/208-230V AC
  • Frame 48
  • Usable @ 200V No
  • Motor Service Factor 1
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Mounting Position All Angle
  • Finish Black Enamel
  • Shaft Length 1 1/2 in
  • Motor Bearings Ball
  • Length Less Shaft 8 7/8 in
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Nominal Efficiency 68 %
  • Capacitor Required Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list