!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOTOR FARM DUTY 3/4HP 1725 RPM 56YZ, CAPACITOR START

MOTOR FARM DUTY 3/4HP 1725 RPM 56YZ, CAPACITOR START

DAYTON

MOTOR FARM DUTY 3/4HP 1725 RPM 56YZ, CAPACITOR START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR FARM DUTY 3/4HP 1725 RPM 56YZ, CAPACITOR START

MOTOR FARM DUTY 3/4HP 1725 RPM 56YZ, CAPACITOR START

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $532.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD3K996
  • Mfr. Model # 3K996
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 14
  • Shipping Weight 37.3 lbs

Product Details

1-Phase auger drive totally enclosed, farm-duty motors. Typically used for driving single phase poultry feed auger drives.

Technical Specs

  • ItemAuger Drive Motor
  • Motor ApplicationFarm Duty
  • PhaseSingle
  • HP3/4
  • No. of Speeds1
  • Full Load Amps10.6/5.3
  • Hz60/50
  • Motor Thermal ProtectionManual
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeFace
  • Motor Frame MaterialRolled Steel
  • Shaft Length1 3/4 in
  • Motor BearingsBall
  • Length Less Shaft10 13/16 in
  • StandardsUL, CSA
  • IncludesShaft Slinger, Conduit Box
  • Item - Farm Duty Motors Auger Drive Motor
  • Motor Sub Application Auger
  • Motor Design Capacitor-Start
  • Nameplate RPM 1,725
  • Voltage 115/230V AC
  • Frame 56YZ
  • Motor Service Factor 1
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Position Horizontal
  • Shaft Dia. 1/2 in
  • Motor Shaft Design Flat
  • Overall Length 12 9/16 in
  • Nominal Efficiency 72.1 %
  • Capacitor Required Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list