!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTER PIVOT IRRIGATION MOTOR, 1 HP, 3-PHASE, NAMEPLATE RPM 1725, VOLTAGE 460, 56C FRAME

CENTER PIVOT IRRIGATION MOTOR, 1 HP, 3-PHASE, NAMEPLATE RPM 1725, VOLTAGE 460, 56C FRAME

MARATHON

CENTER PIVOT IRRIGATION MOTOR, 1 HP, 3-PHASE, NAMEPLATE RPM 1725, VOLTAGE 460, 56C FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTER PIVOT IRRIGATION MOTOR, 1 HP, 3-PHASE, NAMEPLATE RPM 1725, VOLTAGE 460, 56C FRAME

CENTER PIVOT IRRIGATION MOTOR, 1 HP, 3-PHASE, NAMEPLATE RPM 1725, VOLTAGE 460, 56C FRAME

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $417.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSK1476
  • Mfr. Model # K1476
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.4 lbs

Technical Specs

  • ItemFarm Duty Motor
  • Motor Sub ApplicationCenter Pivot Irrigation
  • Motor Design3-Phase
  • Nameplate RPM1,725/1,425
  • Full Load Amps2.0/2.1
  • Hz60/50
  • Motor Thermal ProtectionAuto
  • Motor Shaft RotationCW/CCW
  • Motor Mounting TypeFace
  • Shaft Length1-7/8"
  • Motor BearingsBall
  • Motor Application Farm Duty
  • Phase 3
  • HP 1
  • Voltage 460/380
  • Frame 56C
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Shaft Dia. 5/8"
  • Motor Shaft Design Keyed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list