!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH TORQUE FARM DUTY MOTOR, 7-1/2 HP, NAMEPLATE RPM 1745, VOLTAGE 230, 215T FRAME

HIGH TORQUE FARM DUTY MOTOR, 7-1/2 HP, NAMEPLATE RPM 1745, VOLTAGE 230, 215T FRAME

CENTURY

HIGH TORQUE FARM DUTY MOTOR, 7-1/2 HP, NAMEPLATE RPM 1745, VOLTAGE 230, 215T FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH TORQUE FARM DUTY MOTOR, 7-1/2 HP, NAMEPLATE RPM 1745, VOLTAGE 230, 215T FRAME

HIGH TORQUE FARM DUTY MOTOR, 7-1/2 HP, NAMEPLATE RPM 1745, VOLTAGE 230, 215T FRAME

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,009.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSK311
  • Mfr. Model # K311
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 143.0 lbs

Product Details

Farm duty, capacitor start totally enclosed fan cooled motor. HP 7.5, RPM 1800, 230 V. NEMA frame 215T. Service factor 1.00. Frequency 60 Hz. Mounting rigid. Bearings double shielded ball. Thermal protection manual. Full load amps 34.0.

Technical Specs

  • ItemFarm Duty Motor
  • Phase1
  • Nameplate RPM1,725
  • Full Load Amps38
  • Hz60
  • Motor Thermal ProtectionManual
  • Shaft Dia.1-3/8"
  • Motor BearingsBall
  • Capacitor RequiredStart Capacitor (2)-165 VAC, 1020-1264 MFDRun-370 VAC, 30 MFD
  • Motor Application Farm Duty
  • HP 7-1/2
  • Voltage 230
  • Frame 215T
  • Motor Service Factor 1.00
  • Ins. Class B
  • Shaft Length 3-1/2"
  • Length Less Shaft 15-5/8"
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list