!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Phase ?
Voltage
Heating Capacity

Electric Heaters

Electric heaters provide spot, supplemental, or primary heat. Unlike natural gas or liquid propane (LP) heaters, they don't produce any fumes or VOCs, so they can be safely used indoors without the need for venting. Floor heaters as well as wall and ceiling heaters supply extra heat to areas where space is limited. Wall and ceiling heaters can also be used to provide primary heat in large areas like warehouses and garages where central heating is not typically installed. Baseboard heaters can act as a primary or secondary source of heat for small areas and rooms. Plenum heaters provide warmth to concealed or difficult-to-access spaces. Heating cables prevent pipes and roofs from freeze damage. Portable heaters may be moved from space to space wherever heat is needed. Spa and hot tub heaters keep tubs a comfortable temperature.

https://catalogue.grainger.ca/?hybris=true

145 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE
  • Item # GGS2YU44
  • Mfr. Model # 2YU44
  • EHC: EHC :
  • This surface-mount electric ceiling heater is made of steel. It is white, measures 16 7/16 inch width, 5¾ inch height, 5¾ inch depth. This surface-mount electric ceiling heater has a 1-year limited, 5-year elements manufacturer's warranty, it has one or three phases, is 208 volts AC, 60 Hz, is ceiling mountable, a baked enamel finish, 283 cfm air flow, 12 Amps/18.3 Amps/24 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000/2,000/4,000W, 208/240V AC, 1 PHASE, WHITE
  • Item # GGE5E185
  • Mfr. Model # 5E185
  • EHC: EHC :
  • This recessed electric wall-mount heater includes built-in thermal cutout, fan delay switch, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 208/240 volts AC, 60 Hz, 100 cfm air flow, 7.2 Amps/14.4 Amps, 8.3 Amps/16.7 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE
  • Item # GGE2YU35
  • Mfr. Model # 2YU35
  • EHC: EHC :
  • Electric Convection Ceiling Heater, Mounting Type Surface, 5,000/3,800/2,500 Watts, 17,100/13,000/8,500 BtuH, Voltage 240, 1 or 3 Phase, 20.8/15.8/10.4 Amps, Length 20 In., Width 16-1/2 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic Painting, 60 Hz, 5/3.8/2.5 kW, Air Temp. Rise 45 Degrees F, Features Adjustable Directional Airflow, Standards UL & CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1961
  • DAYTON
  • ELECTRIC CEILING PANEL HEATER, 2500/3800/5000W, 277V AC, 1-PHASE, RECESSED, GREY
  • Item # GGE2YU41
  • Mfr. Model # 2YU41
  • EHC: EHC :
  • Electric Convection Ceiling Heater, Mounting Type Recessed, 5,000/3,800/2,500 Watts, 17,100/13,000/8500 BtuH, Voltage 277, 1 Phase, 18.1/13.7/9.0 Amps, Length 23-3/4 In., Width 23-3/4 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic P

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1961
  • DAYTON
  • ELECTRIC KICKSPACE HEATER, 1500 WITH 750 WATT OUTPUT, 120V AC, 14¼ IN X 3½ IN X 8-7/8 IN
  • Item # GGE2YV10
  • Mfr. Model # 2YV10
  • EHC: EHC :
  • Fan Forced Kickspace Heater, Voltage 120, 60 Hz, 1 Phase, 6.3/12.5 Amps AC, 750/1,500 Watts, 2,560/5,120 BtuH, Height 3-1/2", Width 14-1/8", Depth 8-7/8", Rough Opening Height 3-1/2", Rough Opening Width 14-1/4", Rough Opening Depth 8-7/8", Grille Height 3-5/8", Grille Length 15-3/8", Powder Coat Finish. Colour Black. Mounting Type Recessed.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1955
  • DAYTON
  • ELECTRIC FLOOR HEATER THERMOSTAT, 1 1/16 IN OVERALL W, 120/240V AC, 55 ° TO 115 ° F
  • Item # GGE2YU88
  • Mfr. Model # 2YU88
  • EHC: EHC :
  • Remote Bulb Thermostat, Mounting Type Surface, Colour Black, For Use With GGE2YU86 & GGE2YU87, Voltage 120/240, Temp. Range 55 to 115 Degrees F, 25 Amps AC, Standards UL and CUL #E21609, Includes Installation Instructions

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1955
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 3,600/4,800W, 208/240V AC, 1 PHASE, BRONZE
  • Item # GGE3END7
  • Mfr. Model # 3END7
  • EHC: EHC :
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 18-1/2 In., Wall Opening Width 14-1/2 In., Wall Opening Depth 3-3/4 In., 3,600/4,800 Watts, 6,382/12,287 BtuH, Colour Bronze, 60 Hz, 1 Phase, Grille Material 16 ga. St

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,000W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, WHITE
  • Item # GGE3ENC7
  • Mfr. Model # 3ENC7
  • EHC: EHC :
  • This recessed electric wall-mount heater includes built-in thermal cutout, fan delay switch, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, 65 cfm air flow, 8.3 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, BRONZE
  • Item # GGE2HAD9
  • Mfr. Model # 2HAD9
  • EHC: EHC :
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 18-1/2 In., Wall Opening Width 14-1/2 In., Wall Opening Depth 3-3/4 In., 1,500 Watts, 5,118 BtuH, Colour Bronze, 60 Hz, 1 Phase, Grille Material 16 ga. Steel, Grille W

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, WHITE
  • Item # GGE2HAD7
  • Mfr. Model # 2HAD7
  • EHC: EHC :
  • This recessed electric wall-mount heater includes built-in thermal cutout, fan delay switch, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, 100 cfm air flow, 12.5 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DAYTON
  • ELECTRIC HTR,COMM,120V,1000W,BRONZE
  • Item # GGE2HAC4
  • Mfr. Model # 2HAC4
  • EHC: EHC :
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 11-1/4 In., Wall Opening Width 9-1/2 In., Wall Opening Depth 4 In., 1,000 Watts, 3,413 BtuH, Colour Bronze, 60 Hz, 1 Phase, Grille Material 16 ga. Steel, Grille Width

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 2,000W, 208V AC, 1 PHASE, 208V AC, 1-PHASE, WHITE
  • Item # GGE3ENC8
  • Mfr. Model # 3ENC8
  • EHC: EHC :
  • This recessed electric wall-mount heater includes disconnect switch, thermostat, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 208 volts AC, 60 Hz, 65 cfm air flow, 9.6 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/2,000W, 208/240V ACASE, WHITE, UNIT-MOUNTED
  • Item # GGE3END2
  • Mfr. Model # 3END2
  • EHC: EHC :
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 18-1/2 In., Wall Opening Width 14-1/2 In., Wall Opening Depth 4 In., 1,500/2,000 Watts, 5,118/6,824 BtuH, Voltage 208/240, Colour White, 60 Hz, 1 Phase, Grille Materia

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/2,000W, 240/277V ACASE, WHITE, UNIT-MOUNTED
  • Item # GGE3ENC9
  • Mfr. Model # 3ENC9
  • EHC: EHC :
  • This recessed electric wall-mount heater includes disconnect switch, thermostat, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 240/277 volts AC, 60 Hz, 65 cfm air flow, 6.5 Amps/7.5 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list