!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE

SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE

DAYTON

SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE

SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,085.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS2YU44
  • Mfr. Model # 2YU44
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.02 lbs

Product Details

This surface-mount electric ceiling heater is made of steel. It is white, measures 16 7/16 inch width, 5¾ inch height, 5¾ inch depth. This surface-mount electric ceiling heater has a 1-year limited, 5-year elements manufacturer's warranty, it has one or three phases, is 208 volts AC, 60 Hz, is ceiling mountable, a baked enamel finish, 283 cfm air flow, 12 Amps/18.3 Amps/24 Amps, and has fan forced heating.

Technical Specs

  • ItemSurface-Mount Electric Ceiling Heater
  • Overall Width16 7/16 in
  • Voltage208V AC
  • Wattage Output2500 W/3800 W/5000 W
  • Heating Capacity8500/13,000/17,100 BtuH
  • Thermostat IncludedThermostat Not Included
  • Mounting TypeSurface
  • Air Flow283 cfm
  • Air Temp. Rise45 Degrees F
  • Housing ColourWhite
  • Housing MaterialSteel
  • StandardsUL Listed, cUL Listed
  • Overall Height 5 3/4 in
  • Overall Depth 5 3/4 in
  • Phase 1 or 3
  • Heating Method Fan Forced
  • Smart Connectivity No Connectivity
  • Mounting Location Ceiling
  • Frequency 60 Hz
  • Amperage 12 A/18.3 A/24 A
  • Control Type Mechanical Selector Dial
  • Housing Finish Baked Enamel
  • Manufacturers Warranty Length 1 yr Limited, 5 yr Elements
  • Product Type Surface-Mount Electric Ceiling Heater
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories