RECESSED ELECTRIC WALL-MOUNT HEATER, 3,600/4,800W, 208/240V AC, 1 PHASE, BRONZE
RECESSED ELECTRIC WALL-MOUNT HEATER, 3,600/4,800W, 208/240V AC, 1 PHASE, BRONZE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 18-1/2 In., Wall Opening Width 14-1/2 In., Wall Opening Depth 3-3/4 In., 3,600/4,800 Watts, 6,382/12,287 BtuH, Colour Bronze, 60 Hz, 1 Phase, Grille Material 16 ga. St
Technical Specs
- ItemRecessed Electric Wall-Mount Heater
- Rough-In Width14 1/4 in
- Voltage208/240V AC
- Thermostat IncludedTamper-Resistant Unit-Mounted
- Control TypeMechanical Selector Dial
- Smart ConnectivityNo Connectivity
- Thermal Overheat ProtectionManual Reset
- Occupancy SensorNo Occupancy Sensing
- Automatic Fan Delay (On/Off)Automatic Fan Delay (On/Off)
- Disconnect SwitchWith Disconnect Switch
- Mounting TypeSurface, Recessed
- Remote Control FunctionsNo Remote Control Included
- Heating MethodFan Forced
- Housing Height18 1/4 in
- Housing MaterialSteel
- Grille Height19 3/16 in
- Grille ColourBronze
- Grille MaterialSteel
- Wattage Field ConvertibleWattage Field Convertible
- Air Temp. Rise126 Degrees F
- Frequency60 Hz
- Minimum Mounting Distance from Ceiling36 in
- Manufacturers Warranty Length1 yr
- StandardsETL Listed, cETL Listed
- Rough-In Dimensions - H x W x D18-1/4 in x 14-1/4 in x 3-7/8 in
- Rough-In Height 18 1/4 in
- Rough-In Depth 3 7/8 in
- Phase 1
- Wattage Output 3,600 W/4,800 W
- Programming Capability Not Programmable
- Tamper Resistant Tamper Resistant
- Thermostat Contact Type Double Pole
- Hold Function Without Hold Function
- Building Management System Compatible Building Management System Compatible
- Fan Only Operation No Fan Only Operation
- Setback Control No Setback Control
- Heating Capacity 12,287/16,382 BtuH
- Housing Depth 3 7/8 in
- Housing Width 14 5/16 in
- Grille Depth 1 1/2 in
- Grille Width 15 3/4 in
- Grille Finish Enamel
- Filter Included Filter Not Included
- Air Flow 100 cfm
- Amperage 17.2 A/20 A
- Heater Mounting Position Horizontal Burn
- Minimum Mounting Height from Floor 8 in
- Includes Built-in Thermal Cutout, Fan Delay Switch
- Product Type Recessed Electric Wall-Mount Heater
- Country of Origin China
(subject to change)