SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE
SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Electric Convection Ceiling Heater, Mounting Type Surface, 5,000/3,800/2,500 Watts, 17,100/13,000/8,500 BtuH, Voltage 240, 1 or 3 Phase, 20.8/15.8/10.4 Amps, Length 20 In., Width 16-1/2 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic Painting, 60 Hz, 5/3.8/2.5 kW, Air Temp. Rise 45 Degrees F, Features Adjustable Directional Airflow, Standards UL & CUL
Technical Specs
- ItemSurface-Mount Electric Ceiling Heater
- Overall Width16 7/16 in
- Voltage240V AC
- Wattage Output2500 W/3800 W/5000 W
- Heating Capacity8500/13,000/17,100 BtuH
- Thermostat IncludedThermostat Not Included
- Mounting TypeSurface
- Air Flow283 cfm
- Air Temp. Rise45 Degrees F
- Housing ColourWhite
- Housing MaterialSteel
- StandardsETL Listed, UL Listed, C-UL Listed
- Overall Height 5 3/4 in
- Overall Depth 5 3/4 in
- Phase 1 or 3
- Heating Method Fan Forced
- Smart Connectivity No Connectivity
- Mounting Location Ceiling
- Frequency 60 Hz
- Amperage 10.4 A/15.8 A/20.8 A
- Control Type Mechanical Selector Dial
- Housing Finish Baked Enamel
- Manufacturers Warranty Length 1 yr Limited, 5 yr Elements
- Product Type Surface-Mount Electric Ceiling Heater
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,538.00
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,288.44
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$148.09
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.22
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.37
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.01
/ EACH