!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC KICKSPACE HEATER, 1500 WITH 750 WATT OUTPUT, 120V AC, 14¼ IN X 3½ IN X 8-7/8 IN

ELECTRIC KICKSPACE HEATER, 1500 WITH 750 WATT OUTPUT, 120V AC, 14¼ IN X 3½ IN X 8-7/8 IN

DAYTON

ELECTRIC KICKSPACE HEATER, 1500 WITH 750 WATT OUTPUT, 120V AC, 14¼ IN X 3½ IN X 8-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC KICKSPACE HEATER, 1500 WITH 750 WATT OUTPUT, 120V AC, 14¼ IN X 3½ IN X 8-7/8 IN

ELECTRIC KICKSPACE HEATER, 1500 WITH 750 WATT OUTPUT, 120V AC, 14¼ IN X 3½ IN X 8-7/8 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $750.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2YV10
  • Mfr. Model # 2YV10
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1955
  • Shipping Weight 10.44 lbs

Product Details

Fan Forced Kickspace Heater, Voltage 120, 60 Hz, 1 Phase, 6.3/12.5 Amps AC, 750/1,500 Watts, 2,560/5,120 BtuH, Height 3-1/2", Width 14-1/8", Depth 8-7/8", Rough Opening Height 3-1/2", Rough Opening Width 14-1/4", Rough Opening Depth 8-7/8", Grille Height 3-5/8", Grille Length 15-3/8", Powder Coat Finish. Colour Black. Mounting Type Recessed.

Technical Specs

  • ItemElectric Kickspace Heater
  • Rough-In Width14 1/4 in
  • Wattage Output1500 W, 750 W
  • Housing FinishPowder Coated
  • Heating Capacity2560/5120 BtuH
  • Voltage120V AC
  • Mounting TypeRecessed
  • Amperage6.3 A/12.5 A
  • Grille Height3 5/8 in
  • Grille ColourBlack
  • Grille MaterialHeavy Gauge Steel
  • Product TypeElectric Kickspace Heater
  • Rough-In Height 3 1/2 in
  • Rough-In Depth 8 7/8 in
  • Housing Colour Black
  • Heating Method Fan Forced
  • Thermostat Included Unit-Mounted
  • Phase 1
  • Air Flow 80 cfm
  • Frequency 60 Hz
  • Grille Width 15 3/8 in
  • Grille Finish Powder Coated
  • Standards ETL Listed, cETL Listed
  • Rough-In Dimensions - W x H x D 14-1/4 in x 3-1/2 in x 8-7/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list