!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC FLOOR HEATER THERMOSTAT, 1 1/16 IN OVERALL W, 120/240V AC, 55 ° TO 115 ° F

ELECTRIC FLOOR HEATER THERMOSTAT, 1 1/16 IN OVERALL W, 120/240V AC, 55 ° TO 115 ° F

DAYTON

ELECTRIC FLOOR HEATER THERMOSTAT, 1 1/16 IN OVERALL W, 120/240V AC, 55 °  TO 115 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC FLOOR HEATER THERMOSTAT, 1 1/16 IN OVERALL W, 120/240V AC, 55 ° TO 115 ° F

ELECTRIC FLOOR HEATER THERMOSTAT, 1 1/16 IN OVERALL W, 120/240V AC, 55 ° TO 115 ° F

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2YU88
  • Mfr. Model # 2YU88
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1955
  • Shipping Weight 0.67 lbs

Product Details

Remote Bulb Thermostat, Mounting Type Surface, Colour Black, For Use With GGE2YU86 & GGE2YU87, Voltage 120/240, Temp. Range 55 to 115 Degrees F, 25 Amps AC, Standards UL and CUL #E21609, Includes Installation Instructions

Technical Specs

  • ItemElectric Floor Heater Thermostat
  • Overall Depth1 1/8 in
  • Overall Width1 1/8 in
  • Thermostat Control Voltage120/240V AC
  • Contact Rating22A @ 120 to 277V AC
  • IncludesInstruction Manual
  • Programming CapabilityNot Programmable
  • StandardsUL Listed, CUL #E21609
  • Voltage 120/240V AC
  • Overall Height 2 1/8 in
  • Number of Poles 1
  • Thermostat Control Amperage 25 A
  • Housing Colour Black
  • Mounting Type Surface Mount
  • Thermostat Control Type Mechanical Selector Dial
  • Maximum Operating Temperature 115 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list