!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Phase ?
Voltage
Heating Capacity

Electric Heaters

Electric heaters provide spot, supplemental, or primary heat. Unlike natural gas or liquid propane (LP) heaters, they don't produce any fumes or VOCs, so they can be safely used indoors without the need for venting. Floor heaters as well as wall and ceiling heaters supply extra heat to areas where space is limited. Wall and ceiling heaters can also be used to provide primary heat in large areas like warehouses and garages where central heating is not typically installed. Baseboard heaters can act as a primary or secondary source of heat for small areas and rooms. Plenum heaters provide warmth to concealed or difficult-to-access spaces. Heating cables prevent pipes and roofs from freeze damage. Portable heaters may be moved from space to space wherever heat is needed. Spa and hot tub heaters keep tubs a comfortable temperature.

https://catalogue.grainger.ca/?hybris=true

145 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/2,000W, 208/240V AC, 1 PHASE, BRONZE
  • Item # GGE2HAC7
  • Mfr. Model # 2HAC7
  • EHC: EHC :
  • Electric heater, commercial, fan forced, wall mount, voltage 240/208, 60 Hz, 2000/1500 watts, wall opening height 11-1/4 in., wall opening width 9-1/2 in., wall opening depth 4 in., colour bronze, mount type recessed or surface, built-in features thermost

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • ELECTRIC BASEBOARD HEATER, 1500W, OVERHEAT PROTECTION/PROGRAMMABLE, GREY/WHITE
  • Item # GGE1EVG2
  • Mfr. Model # 1EVG2
  • EHC: EHC :
  • Low Profile Heater, Portable Baseboard, 120, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, 15 kW, Output BtuH 5200, Height 8.9 In, Width 38.1 In, Depth 5.1 In, Cord Length 72 In, 1-15P NEMA Plug, Number of Heat Settings 1, Built-In Features Digital Control, O

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1954
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 2,000/4,000W, 208V ACASE, 208V AC, 1-PHASE, WHITE
  • Item # GGE3END1
  • Mfr. Model # 3END1
  • EHC: EHC :
  • Electric heater, commercial, fan forced, wall mount. Voltage 208, 60 Hz, 1 phase, 4000 watts. Wall opening height 11-1/4 inches, wall opening width 9-1/2 inches, wall opening depth 4 inches. Housing height 11 inches, housing width 9-1/4 inches, housing de

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000/2,000/4,000W, 208/240V AC, 1 PHASE, WHITE
  • Item # GGE5E185
  • Mfr. Model # 5E185
  • EHC: EHC :
  • This recessed electric wall-mount heater includes built-in thermal cutout, fan delay switch, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 208/240 volts AC, 60 Hz, 100 cfm air flow, 7.2 Amps/14.4 Amps, 8.3 Amps/16.7 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • SURFACE-MOUNT ELECTRIC CEILING HEATER, FAN FORCED, 2500/3800/5000WATT OUTPUT, WHITE
  • Item # GGE2YU35
  • Mfr. Model # 2YU35
  • EHC: EHC :
  • Electric Convection Ceiling Heater, Mounting Type Surface, 5,000/3,800/2,500 Watts, 17,100/13,000/8,500 BtuH, Voltage 240, 1 or 3 Phase, 20.8/15.8/10.4 Amps, Length 20 In., Width 16-1/2 In., Height 5-3/4 In., Finish Neutral Gray Baked Enamel Electrostatic Painting, 60 Hz, 5/3.8/2.5 kW, Air Temp. Rise 45 Degrees F, Features Adjustable Directional Airflow, Standards UL & CUL

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1961
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list