!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC BASEBOARD HEATER, RESIDENTIAL GRADE, 500W, WHITE, CONVENTIONAL HOUSING, 120V AC

ELECTRIC BASEBOARD HEATER, RESIDENTIAL GRADE, 500W, WHITE, CONVENTIONAL HOUSING, 120V AC

DAYTON

ELECTRIC BASEBOARD HEATER, RESIDENTIAL GRADE, 500W, WHITE, CONVENTIONAL HOUSING, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC BASEBOARD HEATER, RESIDENTIAL GRADE, 500W, WHITE, CONVENTIONAL HOUSING, 120V AC

ELECTRIC BASEBOARD HEATER, RESIDENTIAL GRADE, 500W, WHITE, CONVENTIONAL HOUSING, 120V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3UG76
  • Mfr. Model # 3UG76
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1958
  • Shipping Weight 6.5 lbs

Product Details

Electric Baseboard Heater, Length 30 Inches, BtuH 1,706, Current Rating 4.2 Amps, Voltage Rating 120 Volts, Power Rating 500 Watts, Power Per Feet 200 Watts, White.

Technical Specs

  • ItemElectric Baseboard Heater
  • Overall Height6 3/4 in
  • Duty RatingResidential Grade
  • Programming CapabilityNot Programmable
  • Setback ControlNo Setback Control
  • Tamper ResistantNot Tamper Resistant
  • Thermostat IncludedThermostat Not Included
  • Wattage Output500 W
  • Housing FinishEnamel
  • Housing StyleConventional
  • Hold FunctionWithout Hold Function
  • Frequency60 Hz
  • Safety Tip-Over Switch IncludedSafety Tip-Over Switch Not Included
  • Control TypeThermostat
  • Amperage4.2 A
  • Building Management System CompatibleBuilding Management System Not Compatible
  • StandardsUL Listed, cUL Listed
  • Overall Depth 2 1/2 in
  • Overall Length 30 in
  • Heating Method Convection
  • Remote Control Functions No Remote Control Included
  • Smart Connectivity No Connectivity
  • Thermal Overheat Protection Automatic Reset
  • Voltage 120V AC
  • Housing Colour White
  • Housing Material Steel
  • Mounting Type Floor
  • Heating Capacity 1706 BtuH
  • Thermostat Contact Type Double Pole
  • Phase 1
  • Disconnect Switch Without Disconnect Switch
  • Automatic Fan Delay (On/Off) No Automatic Fan Delay (On/Off)
  • Includes Built in Cable Clamp, Grounding Wire Pigtail in Both Junction Boxes, High Temperature Safety Limit Switch, Pre Notched Guide Marks in Rear of Cabinet
  • NEMA Plug Configuration Hardwired
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list