!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 12½ IN X 14 IN X 11¼ IN

ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 12½ IN X 14 IN X 11¼ IN

DAYTON

ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 12½ IN X 14 IN X 11¼ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 12½ IN X 14 IN X 11¼ IN

ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 12½ IN X 14 IN X 11¼ IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $919.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3UG73
  • Mfr. Model # 3UG73
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1961
  • Shipping Weight 27.95 lbs

Product Details

Electric utility unit heater, horizontal / down flow, multi wattage industrial unit heater, 12-1/2 inch height x 14 inch wide x 11-1/4 inch D (not including bracket).

Technical Specs

  • ItemElectric Wall & Ceiling Unit Heater
  • Overall Width14 in
  • Air Flow270 cfm
  • Voltage208/240V AC
  • Wattage Output1,800 W/3,700 W, 2,500 W/5,000 W
  • Heating Capacity14,215/17,065 BtuH, 6396/12,800
  • Horizontal Air Throw12 ft
  • Amperage10.4 A/20.9 A, 9 A/18 A
  • Contactor Coil Voltage240V AC
  • Housing FinishBaked Enamel
  • Vertical Floor Coverage16 ft
  • RequiresMounting Bracket and Control Included
  • Manufacturers Warranty Length1 yr Parts, 5 yr Elements
  • Overall Height 12 1/2 in
  • Overall Depth 11 1/4 in
  • Air Temp. Rise 60 Degrees F
  • Phase 1
  • Heating Method Fan Forced
  • Mounting Location Ceiling, Wall
  • Frequency 60 Hz
  • Control Type Mechanical Selector Dial
  • Housing Colour Beige
  • Housing Material Steel
  • Vertical Mounting H 11 ft
  • Includes Bronze/Brown Adjustable Louvers, Mounting Bracket
  • Standards UL Listed, CUL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list