RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/2,000W, 208/240V AC, 1 PHASE, BRONZE
RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/2,000W, 208/240V AC, 1 PHASE, BRONZE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Informations sur le produit
Electric heater, commercial, fan forced, wall mount, voltage 240/208, 60 Hz, 2000/1500 watts, wall opening height 11-1/4 in., wall opening width 9-1/2 in., wall opening depth 4 in., colour bronze, mount type recessed or surface, built-in features thermost
Spécifications techniques
Item Recessed Electric Wall-Mount Heater
Rough-In Width 9 3/16 in
Voltage 208/240V AC
Thermostat Included Unit-Mounted
Control Type Mechanical Selector Dial
Smart Connectivity No Connectivity
Thermal Overheat Protection Automatic Reset
Occupancy Sensor No Occupancy Sensing
Automatic Fan Delay (On/Off) Automatic Fan Delay (On/Off)
Disconnect Switch With Disconnect Switch
Mounting Type Surface, Recessed
Remote Control Functions No Remote Control Included
Heating Method Fan Forced
Housing Height 11 in
Housing Material Steel
Grille Height 12 1/8 in
Grille Colour Bronze
Grille Material Steel
Wattage Field Convertible Wattage Field Convertible
Air Temp. Rise 79 Degrees F
Frequency 60 Hz
Minimum Mounting Distance from Ceiling 12 in
Manufacturers Warranty Length 1 yr
Standards cULus Listed
Rough-In Dimensions - H x W x D 11 in x 9-3/16 in x 3-3/4 in
Rough-In Height 11 in
Rough-In Depth 3 3/4 in
Phase 1
Wattage Output 1,500 W/2,000 W
Programming Capability Not Programmable
Tamper Resistant Tamper Resistant
Thermostat Contact Type Single Pole
Hold Function Without Hold Function
Building Management System Compatible Building Management System Not Compatible
Fan Only Operation No Fan Only Operation
Setback Control No Setback Control
Heating Capacity 5,118/6,824 BtuH
Housing Depth 3 3/4 in
Housing Width 9 1/4 in
Grille Depth 1 1/2 in
Grille Width 10 3/4 in
Grille Finish Enamel
Filter Included Filter Not Included
Air Flow 65 cfm
Amperage 7.2 A/8.3 A
Heater Mounting Position Horizontal Burn
Minimum Mounting Height from Floor 4 in
Includes Built-in Thermal Cutout, Fan Delay Switch
Product Type Recessed Electric Wall-Mount Heater
Pays d’origine China
(sous réserve de modification)
Produits similaires
DAYTON
Prix Web
Si vous avez un Nom d’utilisateur, connectez-vous pour voir le prix spécifique à votre compte. Votre prix peut être différent du prix affiché.
:
$497.61
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: