!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED ELECTRIC WALL-MOUNT HEATER, 1,800W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, BRONZE

RECESSED ELECTRIC WALL-MOUNT HEATER, 1,800W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, BRONZE

DAYTON

RECESSED ELECTRIC WALL-MOUNT HEATER, 1,800W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED ELECTRIC WALL-MOUNT HEATER, 1,800W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, BRONZE

RECESSED ELECTRIC WALL-MOUNT HEATER, 1,800W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, BRONZE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $497.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2HAC6
  • Mfr. Model # 2HAC6
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1957
  • Shipping Weight 10.43 lbs

Product Details

Electric heater, commercial, fan forced, wall mount, voltage 120, 60 Hz, 1800 watts, wall opening height 11-1/4 in., wall opening width 9-1/2 in., wall opening depth 4 in., colour bronze, mount type recessed or surface, built-in features thermostat 40 to

Technical Specs

  • ItemRecessed Electric Wall-Mount Heater
  • Rough-In Width9 3/16 in
  • Voltage120V AC
  • Thermostat IncludedUnit-Mounted
  • Control TypeMechanical Selector Dial
  • Smart ConnectivityNo Connectivity
  • Thermal Overheat ProtectionAutomatic Reset
  • Occupancy SensorNo Occupancy Sensing
  • Automatic Fan Delay (On/Off)Automatic Fan Delay (On/Off)
  • Disconnect SwitchWith Disconnect Switch
  • Mounting TypeSurface, Recessed
  • Remote Control FunctionsNo Remote Control Included
  • Heating MethodFan Forced
  • Housing Height11 in
  • Housing MaterialSteel
  • Grille Height12 1/8 in
  • Grille ColourBronze
  • Grille MaterialSteel
  • Wattage Field ConvertibleWattage Field Convertible
  • Air Temp. Rise71 Degrees F
  • Frequency60 Hz
  • Minimum Mounting Distance from Ceiling12 in
  • Manufacturers Warranty Length1 yr
  • StandardscULus Listed
  • Rough-In Dimensions - H x W x D11 in x 9-3/16 in x 3-3/4 in
  • Rough-In Height 11 in
  • Rough-In Depth 3 3/4 in
  • Phase 1
  • Wattage Output 1,800 W
  • Programming Capability Not Programmable
  • Tamper Resistant Tamper Resistant
  • Thermostat Contact Type Single Pole
  • Hold Function Without Hold Function
  • Building Management System Compatible Building Management System Not Compatible
  • Fan Only Operation No Fan Only Operation
  • Setback Control No Setback Control
  • Heating Capacity 6,142 BtuH
  • Housing Depth 3 3/4 in
  • Housing Width 9 1/4 in
  • Grille Depth 1 1/2 in
  • Grille Width 10 3/4 in
  • Grille Finish Enamel
  • Filter Included Filter Not Included
  • Air Flow 65 cfm
  • Amperage 15 A
  • Heater Mounting Position Horizontal Burn
  • Minimum Mounting Height from Floor 4 in
  • Includes Built-in Thermal Cutout, Fan Delay Switch
  • Product Type Recessed Electric Wall-Mount Heater
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list