!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Dial Hydraulic Force and Pressure Gauges

https://catalogue.grainger.ca/?hybris=true

18 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WIKA
  • PRESSURE GAUGE, BOTTOM MOUNT, GLYCERIN-FILLED, 0-1000 PSI, 1/4 IN, 2 1/2 IN, SS/COPPER
  • Item # WIK8345295
  • Mfr. Model # 8345295
  • EHC: EHC :
  • This pressure gauge has a 0-1,000 PSI pressure range and is for industrial and hydraulic applications. This bottom mount gauge has a stainless steel case, copper alloy wetted parts, a polycarbonate window, and glycerin liquid filling. It has a 1/4-inch connection, a 2 1/2-inch dial, and a -20 Degrees C to 60 Degrees C temperature range.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 180
  • ENERPAC
  • 2-1/2" GAUGE, 0-10,000 PSI
  • Item # ENPG2535L
  • Mfr. Model # G2535L
  • EHC: EHC :
  • Glycerin filled pressure gauge: PSI 0-10,000: Bar 0-700: Thread 1/4 inch NPT: and Diameter 2.5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 180
  • ENERPAC
  • GAUGE, LIQUID FILLED, PSI/LBS.
  • Item # ENPGF10P
  • Mfr. Model # GF-10P
  • EHC: EHC :
  • Dry pressure gauge: PSI 0-10,000: Thread 1/2 inch NPT(F): and Diameter 4 inches. For use with 10 ton cylinders only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 179
Results per page :  16 | 32 | 48