!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE, 40,000 PSI

PRESSURE GAUGE, 40,000 PSI

ENERPAC

PRESSURE GAUGE, 40,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE, 40,000 PSI

PRESSURE GAUGE, 40,000 PSI

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,418.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPT6010L
  • Mfr. Model # T6010L
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • ItemPressure Gauge
  • Process Connection LocationBottom
  • Process Connection TypeCone
  • Accuracy+/-1.5%
  • Secondary Pressure Range0 to 2,800
  • Pressure Gauge TypeHydraulic Pressure Test Gauge
  • Compatible Gauge AdapterEnerpac 83-011
  • Liquid-Filled CaseNo
  • IP/NEMA RatingNot Rated
  • Gauge Case Material403 Stainless Steel
  • SeriesT
  • Adjustable PointerNo
  • Case ColourSilver
  • Case Diameter7.72"
  • Compatible Grainger Part Number30T843
  • Dial ColourWhite
  • Flange Diameter7.72"
  • Hazardous Location RatingNot Rated
  • Includes Mounting HardwareNo
  • Mounting TypeStem-Mount
  • Pressure Range TypePressure
  • Primary Scale Unitspsi
  • Scale TypeDual
  • Secondary Scale Numeric Increments500
  • Vibration ResistanceNone
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Nominal Dial Size 192 mm
  • Primary Pressure Range 0 to 40,000
  • Gauge Case Liquid None
  • Primary Scale Numeric Increments 500
  • Application Test and Measurement
  • Requires Adapter Yes
  • Lens Material Glass
  • Socket Material 403 Stainless Steel
  • Accuracy Scale Full Scale
  • Blowout Safety Back Yes
  • Case Depth 2.62"
  • Compatible Brand and Series ENERPAC 83-011
  • Compatible Manufacturer Model Number 43-704, 83-011
  • Field Fillable No
  • Freeze Resistant Movement No
  • Includes Pressure Equalizing Membrane, Safety Blow-Out Disk
  • Includes Vent Plug No
  • Panel-Mountable No
  • Primary Scale Minor Graduations 200
  • Removable Bezel No
  • Secondary Scale Minor Graduations 20
  • Secondary Scale Units bar
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list