!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC CYLINDER PRESSURE GAUGE, 0 PSI TO 10,000 PSI, 4 IN DIAL, 1/2 IN NPTF MALE, BOTTOM

HYDRAULIC CYLINDER PRESSURE GAUGE, 0 PSI TO 10,000 PSI, 4 IN DIAL, 1/2 IN NPTF MALE, BOTTOM

ENERPAC

HYDRAULIC CYLINDER PRESSURE GAUGE, 0 PSI TO 10,000 PSI, 4 IN DIAL, 1/2 IN NPTF MALE, BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC CYLINDER PRESSURE GAUGE, 0 PSI TO 10,000 PSI, 4 IN DIAL, 1/2 IN NPTF MALE, BOTTOM

HYDRAULIC CYLINDER PRESSURE GAUGE, 0 PSI TO 10,000 PSI, 4 IN DIAL, 1/2 IN NPTF MALE, BOTTOM

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,049.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPGF50P
  • Mfr. Model # GF-50P
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • ItemHydraulic Cylinder Pressure Gauge
  • Primary Scale Pressure Measurement - Maximum10,000 psi
  • Compatible with Manufacturer Part NumberV-10, V-91
  • Mounting TypeStem-Mount
  • Accuracy+/-1.00%
  • Secondary Scale Unitslbs, ton
  • Case LiquidGlycerin
  • Lens MaterialGlass
  • Process Connection GenderMale
  • Process Connection TypeNPTF
  • Blowout Safety BackNo Blowout Safety Back
  • Case Depth2 in
  • Compatible Cylinder SeriesAll 50 ton RC/RR/RAC/RACL Cylinders, ENERPAC V-10, ENERPAC V-91
  • Field FillableNot Field Fillable
  • Includes Mounting HardwareMounting Hardware Not Included
  • Liquid-Filled CaseLiquid-Filled Case
  • Primary Scale Unitspsi
  • Pressure Gauge Type Hydraulic Cylinder Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum 0 psi
  • Panel-Mountable Not Panel-Mountable
  • Nominal Dial Diameter 4 in
  • Process Connection Location Bottom
  • Compatible Gauge Adapter Series Enerpac GA-1, Enerpac GA-2
  • Case Material Stainless Steel
  • Series GF
  • Process Connection Size 1/2 in
  • Primary Scale Minor Graduations 100
  • Case Colour Metallic
  • Case Diameter 4.3 in
  • Dial Colour White
  • Freeze Resistant Movement Not Freeze Resistant Movement
  • Includes Vent Plug Vent Plug Not Included
  • Pressure Range Type Pressure
  • Scale Type Single
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list