!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE PRESSURE HYD 4IN 0-15000PSI

GAUGE PRESSURE HYD 4IN 0-15000PSI

ENERPAC

GAUGE PRESSURE HYD 4IN 0-15000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE PRESSURE HYD 4IN 0-15000PSI

GAUGE PRESSURE HYD 4IN 0-15000PSI

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $870.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPG4089L
  • Mfr. Model # G4089L
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • ItemGauge
  • Process Connection LocationBottom
  • Process Connection TypeNPTF
  • Accuracy+/-1.0%
  • Primary Pressure Range0 to 15,000
  • Gauge Case LiquidGlycerin
  • Compatible Gauge AdapterEnerpac GA-3
  • Liquid-Filled CaseYes
  • IP/NEMA RatingNot Rated
  • Gauge Case MaterialStainless Steel
  • Accuracy ScaleFull Scale
  • Blowout Safety BackYes
  • Case ConstructionCorrosion Resistant
  • Case Diameter4"
  • Compatible Grainger Part Number25TV84
  • Dial ColourWhite
  • Freeze Resistant MovementNo
  • IncludesSafety Blowout Disc and Pressure Equalizing Membrane
  • Mounting TypeStem-Mount
  • Pressure Range TypePressure
  • Primary Scale Unitspsi
  • Scale TypeDual
  • Secondary Scale Unitsbar
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Nominal Dial Size 4"
  • Compatible Cylinder/Press All Cylinders and Presses
  • Secondary Pressure Range 0 to 1,000
  • Pressure Gauge Type Hydraulic Cylinder Pressure Gauge
  • Application Hydraulics
  • Requires Adapter Yes
  • Lens Material Glass
  • Series G
  • Adjustable Pointer No
  • Case Colour Silver
  • Case Depth 1.15"
  • Compatible Brand and Series ENERPAC V-91
  • Compatible Manufacturer Model Number V-91
  • Field Fillable No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Panel-Mountable No
  • Primary Scale Minor Graduations 200
  • Removable Bezel No
  • Secondary Scale Minor Graduations 20
  • Vibration Resistance Liquid-Filled
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list