!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC PRESSURE GAUGE, 10,000 PSI

HYDRAULIC PRESSURE GAUGE, 10,000 PSI

ENERPAC

HYDRAULIC PRESSURE GAUGE, 10,000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC PRESSURE GAUGE, 10,000 PSI

HYDRAULIC PRESSURE GAUGE, 10,000 PSI

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,378.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPT6003L
  • Mfr. Model # T6003L
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • ItemGauge
  • Process Connection LocationBottom
  • Process Connection TypeNPTF
  • Accuracy+/-0.5%
  • Secondary Pressure Range0 to 700
  • Pressure Gauge TypeHydraulic Pressure Test Gauge
  • Compatible Gauge AdapterEnerpac 83-011
  • Liquid-Filled CaseNo
  • IP/NEMA RatingNot Rated
  • Gauge Case MaterialSteel
  • SeriesT
  • Adjustable PointerNo
  • Case ColourSilver
  • Compatible Grainger Part Number30T843
  • Dial ColourWhite
  • Freeze Resistant MovementNo
  • IncludesPressure Equalizing Membrane, Safety Blow-Out Disk
  • Includes Vent PlugNo
  • Panel-MountableNo
  • Primary Scale Minor Graduations100
  • Removable BezelNo
  • Secondary Scale Minor Graduations10
  • Secondary Scale Unitsbar
  • Process Connection Gender Male
  • Process Connection Size 1/2"
  • Nominal Dial Size 162 mm
  • Primary Pressure Range 0 to 10,000
  • Gauge Case Liquid None
  • Primary Scale Numeric Increments 100
  • Application Test and Measurement
  • Requires Adapter Yes
  • Lens Material Glass
  • Socket Material Alloy Steel
  • Accuracy Scale Full Scale
  • Blowout Safety Back Yes
  • Compatible Brand and Series ENERPAC 83-011
  • Compatible Manufacturer Model Number 43-704, 83-011
  • Field Fillable No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Mounting Type Stem-Mount
  • Pressure Range Type Pressure
  • Primary Scale Units psi
  • Scale Type Dual
  • Secondary Scale Numeric Increments 100
  • Vibration Resistance None
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list